GREENFIELD TAP 385501 Pipe Tap 3/4-14npt Tin | AA7ACZ 15K045

GREENFIELD THREADING 385501 PTT-TN Pipe Tap 3/4-14npt Tin

Item: AA7ACZ Model: 385501Cross Ref: 15K045 / PTT-TN
In Stock

Get it by Tuesday, Jun 10

€99.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Tap
FinishTin Coat
List Number975
MaterialHigh Speed Steel
Number Of Flutes5
Overall Length3 1/4"
Pitch Diameter LimitsH3
Shank Dia.0.906"
Size3/4"
Tap TypeTapered
Thread DirectionRight Hand
Thread Length1 3/8"
Thread TypeNPTF
75% Thread Drill Size0.9063"
Drill Bit Size29/32", 57/64"
Material Grade - MachiningGrade PTT TN
Measurement SystemFractional Inch
Spiral DirectionNeutral
StandardsUSCTI TABLE 311
Tap ChamferSemi Bottoming
Tap MaterialHigh Speed Steel
Tap StylePipe
Thread Size3/4"-14

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)3.5
Ship length (cm)10.3
Ship width (cm)3.5
HS code8207406000
Country of OriginUS

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Tap TypeSizeThread DirectionThread TypePrice
GREENFIELD TAP 385329 Pipe Tap 1/16-27npt Tin | AA7ACU 15K040 38532911/16"2 1/8"40.312"Tapered-Right HandNPTF€31.57
GREENFIELD TAP 385386 Pipe Tap 1/8-27npt Tin | AA7ACV 15K041 3853863/4"2 1/8"40.437"Taper1/8"Right HandNPTF€30.54
GREENFIELD TAP 385410 Pipe Tap 1/4-18npt Tin | AA7ACW 15K042 3854101 1/16"2.437"40.562"Taper1/4"Right HandNPTF€33.87
GREENFIELD TAP 385444 Pipe Tap 3/8-18npt Tin | AA7ACX 15K043 3854441 1/16"2.562"40.7"Taper3/8"Right HandNPTF€44.44
GREENFIELD TAP 385477 Pipe Tap 1/2-14npt Tin | AA7ACY 15K044 3854771 3/8"3 1/8"40.688"Taper1/2"Right HandNPTF€70.94
GREENFIELD TAP 385536 Pipe Tap 1-11-1/2npt Tin | AA7ADA 15K046 3855361 3/4"3 3/4"51 1/8"Taper1"Right HandNPTF€150.74

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENFIELD THREADING 385501 PTT-TN Pipe Tap 3/4-14npt Tin
€99.34 /unit