GREENFIELD TAP 342613 7/16-20nf 1004 4fl H3 T-p-b Hand Tap | AA7ABH 15J778

GREENFIELD THREADING 342613 HTGP-3PC Tap Set, 7/16 In-20 Thread Size, 1 7/16 In Thread Length, 3 5/32 In Overall Length

Item: AA7ABH Model: 342613Cross Ref: 15J778 / HTGP-3PC
In Stock

Get it by Wednesday, Jun 11

€44.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Tap Set
Dimension TypeFractional
FinishBright
Flutes4
List Number303
MaterialHigh Speed Steel
Number Of Flutes4
Number Of Pieces3
Overall Length3.156"
Pitch20
Pitch Dia. LimitsH3
Shank Dia.0.323"
Tap StyleGeneral Purpose
Thread DirectionRight Hand
Thread Length1 7/16"
Thread TypeFine
Threads Per Inch20.0
TypeBottoming, Plug, Taper
Class Of FitClass 3B
IncludesOne Each Taper, Plug, and Bottoming
StandardsUSCTI 302
Tap MaterialHigh Speed Steel

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.2
Ship length (cm)12.3
Ship width (cm)5.2
HS code8207406000
Country of OriginUS

Product Variants

ProductModelNumber Of FlutesThread TypeThread LengthPitch Dia. LimitsFlutesPitchDimension TypeShank Dia.Price
GREENFIELD TAP 341573 2-56nc 1004 3fl H2 T-p-b Hand Tap | AA7AAC 15J750 3415733Coarse7/16"H2356Machine Screw0.141"€34.25
GREENFIELD TAP 341599 3-48nc 1004 3fl H2 T-p-b Hand Tap | AA7AAD 15J751 3415993Coarse1/2"H2348Machine Screw0.141"€26.14
GREENFIELD TAP 341607 3-56nf 1004 3fl H2 T-p-b Hand Tap | AA7AAE 15J752 3416073Fine1/2"H2356Machine Screw0.141"€29.30
GREENFIELD TAP 341623 4-40nc 1004 3fl H2 T-p-b Hand Tap | AA7AAF 15J753 3416233Coarse9/16"H2340Machine Screw0.141"€21.03
GREENFIELD TAP 341649 4-48nf 1004 3fl H2 T-p-b Hand Tap | AA7AAG 15J754 3416493Fine9/16"H2348Machine Screw0.141"€21.92
GREENFIELD TAP 341664 5-40nc 1004 3fl H2 T-p-b Hand Tap | AA7AAH 15J755 3416643Coarse5/8"H2340Machine Screw0.141"€22.73
GREENFIELD TAP 341672 5-44nf 1004 3fl H2 T-p-b Hand Tap | AA7AAJ 15J756 3416723Fine5/8"H2344Machine Screw0.141"€26.03

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENFIELD THREADING 342613 HTGP-3PC Tap Set, 7/16 In-20 Thread Size, 1 7/16 In Thread Length, 3 5/32 In Overall Length
€44.26 /unit