GREENFIELD TAP 330310 #8-32 Sps H3 3fl Hp Plug Spiral Point Tap | AA6ZZP 15J338

GREENFIELD THREADING 330310 SPS #8-32 Sps H3 3fl Hp Plug Spiral Point Tap

Item: AA6ZZP Model: 330310Cross Ref: 15J338 / SPS
In Stock

Get it by Thursday, Jun 12

€11.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishBlack Oxide
List NumberT101
MaterialMetal
Number Of Flutes3
Overall Length2 1/8"
Pitch Diameter LimitsH3
Pitch Type32
Shank Dia.0.168"
Size#8
Tap TypePlug
Thread DirectionRight Hand
Thread Length3/8"
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)0.8
Ship length (cm)8
Ship width (cm)1
HS code8207406000
Country of OriginUS

Product Variants

ProductModelThread LengthOverall LengthShank Dia.Thread TypeTap TypeSizeThread DirectionNumber Of FlutesPrice
GREENFIELD TAP 330468 Spiral Flute Tap 5/16-18unc Steam Oxide | AA6ZZK 15J320 33046811/16"2.719"0.318"CoarseBottoming-Right Hand3€20.39
GREENFIELD TAP 330311 #10-24 Sps H3 3fl Hp Plug Spiral Point Tap | AA6ZZQ 15J339 3303111/2"2 3/8"0.194"CoarsePlug#10Right Hand3€11.87
GREENFIELD TAP 330312 #10-32 Sps H3 3fl Hp Plug Spiral Point Tap | AA6ZZR 15J340 3303121/2"2 3/8"0.194"FinePlug#10Right Hand3€11.87
GREENFIELD TAP 330313 1/4-20 Sps H3 3 Flute Hp Plug Spiral Point Tap | AA6ZZT 15J341 3303135/8"2 1/2"0.255"CoarsePlug-Right Hand3€13.14
GREENFIELD TAP 330315 5/16-18 Sps H3 3f Hp Plug Spiral Point Tap | AA6ZZU 15J342 33031511/16"2.719"0.318"CoarsePlug-Right Hand3€14.70
GREENFIELD TAP 330317 3/8-16 Sps H3 3fl Hp Plug Spiral Point Tap | AA6ZZV 15J344 3303173/4"2.938"0.381"CoarsePlug-Right Hand3€16.71

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENFIELD THREADING 330310 SPS #8-32 Sps H3 3fl Hp Plug Spiral Point Tap
€11.87 /unit