GREENFIELD TAP 302211  | CX7DCD

GREENFIELD THREADING 302211 HTGP Straight Flute Tap, #10-24 Thread Size, 1/2 in Thread Length, 2 3/8 in Overall Length

Item: CX7DCD Model: 302211Cross Ref: 15J648 / HTGP
In Stock

Get it by Tuesday, Jun 10

€5.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

55% Thread Drill Size#21
75% Thread Drill Size#25
Class Of FitClass 2B
Measurement SystemPipe
Overall Length2 3/8"
Shank Dia.3/16"
Shank Type - MachiningStraight
Spiral DirectionNeutral
StandardsUSCTI TABLE 302A
Tap ChamferBottoming
Tap Length StandardUSCTI
Tap MaterialHigh Speed Steel
Tap Shank StandardUSCTI
Thread DirectionRight Hand
Thread Limit / Class Of FitH3, 2B
Thread Size#10-24

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.8
Ship length (cm)8
Ship width (cm)1
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENFIELD THREADING 302211 HTGP Straight Flute Tap, #10-24 Thread Size, 1/2 in Thread Length, 2 3/8 in Overall Length
€5.66 /unit