GREENFIELD TAP 301482  | CX7DCA

GREENFIELD THREADING 301482 HTGP-TN Straight Flute Tap, #6-40 Thread Size, 11/16 in Thread Length, 2 in Overall Length

Item: CX7DCA Model: 301482Cross Ref: 15J583 / HTGP-TN
In Stock

Get it by Thursday, Jun 12

€7.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

55% Thread Drill Size#31
65% Thread Drill Size#32
75% Thread Drill Size#33
Class Of FitClass 2B
Extended NeckYes
Measurement SystemPipe
Number Of Flutes3
Overall Length2"
Primary Material ApplicationCast Iron, Stainless Steel, Steel
Primary Material Application Iso CodeK, M, P
Shank Dia.9/64"
Shank Length1 9/32"
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size0.1100"
StandardsUSCTI TABLE 302A
Tap ChamferPlug
Tap FinishTiN
Tap Length StandardUSCTI
Tap MaterialHigh Speed Steel
Tap Shank StandardUSCTI
Tap StyleStraight Flute (Hand)
Thread DirectionRight Hand
Thread Length11/16"
Thread LimitH2
Thread Limit / Class Of FitH2, 2B
Thread Size#6-40
Thread StandardUNF
Threads Per Inch40

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)0.8
Ship length (cm)8
Ship width (cm)1
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENFIELD THREADING 301482 HTGP-TN Straight Flute Tap, #6-40 Thread Size, 11/16 in Thread Length, 2 in Overall Length
€7.44 /unit