GREENFIELD TAP 301052  | CX7DBV

GREENFIELD THREADING 301052 HTGP-TN Straight Flute Tap, #5-40 Thread Size, 5/8 in Thread Length, 1 15/16 in Overall Length

Item: CX7DBV Model: 301052Cross Ref: 407A48 / HTGP-TN
In Stock

Get it by Tuesday, Jun 10

€9.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

55% Thread Drill Size#36
75% Thread Drill Size#39
Class Of FitClass 2B
Measurement SystemPipe
Overall Length1 15/16"
Shank Dia.9/64"
Shank Type - MachiningStraight
Spiral DirectionNeutral
StandardsUSCTI TABLE 302A
Tap ChamferTaper
Tap Length StandardUSCTI
Tap MaterialHigh Speed Steel
Tap Shank StandardUSCTI
Thread DirectionRight Hand
Thread Limit / Class Of FitH2, 2B
Thread Size#5-40

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)0.8
Ship length (cm)8
Ship width (cm)1
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENFIELD THREADING 301052 HTGP-TN Straight Flute Tap, #5-40 Thread Size, 5/8 in Thread Length, 1 15/16 in Overall Length
€9.09 /unit