Flat Shipping

Flat Shipping at €24.99 + VAT

GRATING FASTENERS WGG-1A Grating Clip G-clip 1 Bar H - Pack Of 50 | AB3THF 1VBZ1

GRATING FASTENERS WGG-1A Grating Clip, CS, G-Clip Std, 1 In Thk., Galv, 1/4 In To 3/4 In Flange Thk., 50 Pk

Item: AB3THF Model: WGG-1ACross Ref: 1VBZ1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€335.02 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrating Clip
FinishGalvanized
Fits Bearing Bar Height1"
Fits Bearing Bar Spacing1"
Flange Thickness1/4" to 3/4"
GradeNon Graded
MaterialCarbon Steel
Opening Size1"
Screw Size1/4"
System Of MeasurementImperial
Thickness1"
TypeG-Clip Standard
ApplicationFastens Grating To A Horizontal-Facing Steel Structural Member Edge
Fits Grating Opening Size1"
Fits Support Thickness1/4 to 3/4"
For Screw Size1/4"
Includes1/4" 20 Hex Head Cap Screw
Meets/exceedsASTM B-695
Package Quantity50

Shipping Info:

Ship weight (kg) 3.7125
Ship height (cm)11.68
Ship length (cm)25.91
Ship width (cm)16.26
HS code7326908588
Country of OriginUS

Product Details:

    • Fits Grating Opening Size (1")
    • Fits Support Thickness (1/4 to 3/4")

Product Variants

ProductModelFlange ThicknessThicknessFits Bearing Bar HeightThread SizeJaw OpeningJaw Flange HeightTop Plate DepthTop Plate LengthPkg. Qty.Price
GRATING FASTENERS WGG-1B Grating Clip G-clip 1 1/4 H - Pack Of 50 | AB3THG 1VBZ2 WGG-1B1/4" to 3/4"1 1/4"1 1/4"-----50€299.86
GRATING FASTENERS WGG-1C Grating Clip G-clip 1 1/2 H - Pack Of 50 | AB3THH 1VBZ3 WGG-1C1/4" to 3/4"1 1/2"1 1/2"-----50€279.18
GRATING FASTENERS WGG-1D Grating Clip G-clip 1 3/4 H - Pack Of 50 | AB3THJ 1VBZ4 WGG-1D1/4" to 3/4"1 3/4"1 3/4"-----50€274.01
GRATING FASTENERS WGG-1E Grating Clip G-clip 2 Bar H - Pack Of 50 | AB3THK 1VBZ5 WGG-1E1/4" to 3/4"2"2"-----50€305.03
GRATING FASTENERS WGG-2A Grating Clip G-clip 1 Bar H - Pack Of 50 | AB3THL 1VBZ6 WGG-2A3/4" to 1 1/4"1"1"-----50€304.01
GRATING FASTENERS WGG-2B Grating Clip G-clip 1 1/4 H - Pack Of 50 | AB3THM 1VBZ7 WGG-2B3/4" to 1 1/4"1 1/4"1 1/4"-----50€319.87
GRATING FASTENERS WGG-2C Grating Clip G-clip 1 1/2 H - Pack Of 50 | AB3THN 1VBZ8 WGG-2C3/4" to 1 1/4"1 1/2"1 1/2"-----50€335.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRATING FASTENERS WGG-1A Grating Clip, CS, G-Clip Std, 1 In Thk., Galv, 1/4 In To 3/4 In Flange Thk., 50 Pk
€335.02 /pack