Flat Shipping

Flat Shipping at €24.99 + VAT

GRAPHIC CONTROLS PW  00215401 Circular Paper Chart, 11.8 Inch Chart Dia, 100 Pack | CR3HHV

GRAPHIC CONTROLS PW 00215401 Circular Paper Chart, 11.8 Inch Chart Dia, 100 Pack

Item: CR3HHV Model: PW 00215401Cross Ref: 5MER5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€113.16 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Paper Chart
Chart Size11 4/5"
For Use WithPartlow Recorders
RangeNo Range
Circular Chart Diameter11.88"
Compatible With BrandPartlow
Compatible With SeriesUniversal
Number Of Charts Included100
Product TypeCircular Paper Chart
Units MeasuredNo Units

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelUnits MeasuredCircular Chart DiameterNumber Of Charts IncludedParameters MeasuredGeneric Number MeasuredPkg. Qty.Price
GRAPHIC CONTROLS CLH GDTW0394U050 Circular Paper Chart, 10 Inch Chart Dia, 0 to 0, 100 Pack | CR3HCQ CLH GDTW0394U050-----100€94.47
GRAPHIC CONTROLS CLH HKTW0100S016 Circular Paper Chart, 10 Inch Chart Dia, 0 to 10, 100 Pack | CR3HCR CLH HKTW0100S016-----100€94.47
GRAPHIC CONTROLS CLH GD239348U100 Circular Paper Chart, 10 Inch Chart Dia, 0 to 100, 100 Pack | CR3HCT CLH GD239348U100-----100€94.47
GRAPHIC CONTROLS PW  00213825 24H Circular Paper Chart, 10 Inch Chart Dia, 0 to 100, 100 Pack | CR3HCU PW 00213825 24H-----100€69.56
GRAPHIC CONTROLS CLH GDTW0100U100 Circular Paper Chart, 10 Inch Chart Dia, 0 to 100, 100 Pack | CR3HCV CLH GDTW0100U100-----100€94.47
GRAPHIC CONTROLS PW  00213826 7D Circular Paper Chart, 10 Inch Chart Dia, 0 to 100, 100 Pack | CR3HCW PW 00213826 7D-----100€69.56
GRAPHIC CONTROLS PW  00213824 12H Circular Paper Chart, 10 Inch Chart Dia, 0 to 100, 100 Pack | CR3HCX PW 00213824 12H-----100€69.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAPHIC CONTROLS PW 00215401 Circular Paper Chart, 11.8 Inch Chart Dia, 100 Pack
€113.16 /pack