Flat Shipping

Flat Shipping at €24.99 + VAT

GRAPHIC CONTROLS MP  82-39-0306-06  PUR MKR Chart Recorder Pen, Purple, Various Recorders, 6 Pack | CR3GZV

GRAPHIC CONTROLS MP 82-39-0306-06 PUR MKR Chart Recorder Pen, Purple, Various Recorders, 6 Pack

Item: CR3GZV Model: MP 82-39-0306-06 PUR MKRCross Ref: 5MFE0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.42 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPen
For Use WithVarious Recorders
Ink ColorPurple
Compatible With BrandMP-Marking
Nib Length0.6"
Number Of Pens Included6
Pen Tip TypeBroad
Product TypePens
Product TypePen

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInk ColorFor Use WithPkg. Qty.Price
GRAPHIC CONTROLS LA243101 Chart Recorder Cartridge, Multi, Eurotherm Chessel Recorders | CR3GYC LA243101--1-
RFQ
GRAPHIC CONTROLS LA249556 Chart Recorder Cartridge, Multi, Eurotherm Chessel Recorders | CR3GYD LA249556MultiEurotherm Chessel Recorders1€307.01
GRAPHIC CONTROLS LA250280 Chart Recorder Cartridge, Multi, Eurotherm Chessel Recorders | CR3GYE LA250280MultiEurotherm Chessel Recorders1€307.01
GRAPHIC CONTROLS PW 60500804 Chart Recorder Cartridge, Multi, Partlow Recorders | CR3GYF PW 60500804MultiPartlow Recorders1€159.25
GRAPHIC CONTROLS 82-72-0211-06 - BLACK STATIC PENS Chart Recorder Pen, Black, Circular Chart Recorders, 6 Pack | CR3GYG 82-72-0211-06 - BLACK STATIC PENSBlackCircular Chart Recorders6€81.76
GRAPHIC CONTROLS 82-72-3111-06 -BLACK STATIC PENS Chart Recorder Pen, Black, Circular Chart Recorders, 6 Pack | CR3GYH 82-72-3111-06 -BLACK STATIC PENSBlackCircular Chart Recorders6€81.76
GRAPHIC CONTROLS 82-72-0111-06 - BLACK STATIC PENS Chart Recorder Pen, Black, Circular Chart Recorders, 6 Pack | CR3GYJ 82-72-0111-06 - BLACK STATIC PENSBlackCircular Chart Recorders6€81.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAPHIC CONTROLS MP 82-39-0306-06 PUR MKR Chart Recorder Pen, Purple, Various Recorders, 6 Pack
€93.42 /pack