Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSAV2X11.5 O-Ring, 11.5 mm Inside Dia, 15.5 mm Outside Dia, 75 Shore A, Black, 25 PK | CQ3CYW

GRAINGER ZUSAV2X11.5 O-Ring, 11.5 mm Inside Dia, 15.5 mm Outside Dia, 75 Shore A, Black, 25 PK

Item: CQ3CYW Model: ZUSAV2X11.5Cross Ref: 713F33
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.23 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.11.5 mm
Actual Outside Dia.15.5 mm
Actual Width2 mm
ApplicationStandard
ColorBlack
Cross Section ShapeRound
Durometer75 Shore A
Durometer RatingMedium Hard
Metal DetectableNo
Nominal Inside Dia.11.5 mm
Nominal Outside Dia.15.5 mm
Nominal Width2 mm
O-ring MaterialViton
PropertiesHigh Temperature, Resistant To Chemicals, Resistant To Oils, Resistant To Water, Resistant To Weather
System Of MeasurementMetric
Temp. Range-15°F to +400°F
X-ray DetectableNo
Cross Section2 mm
Fda ApprovedFDA Approved
Inside Diameter - Actual11.5 mm
Inside Diameter - Nominal11.5 mm
MaterialViton
O-ring Material CompatibilityBleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Operating Temperature - Maximum400°F
Operating Temperature - Minimum-15°F
Outside Diameter - Actual15.5 mm
Outside Diameter - Nominal15.5 mm
Product TypeO-Ring
Standards3A CERTIFIED, ISO CERTIFIED
Width - Actual2 mm

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCross Section ShapeDurometerColorMetal DetectableTemp. RangeDash NumberActual Outside Dia.O-ring MaterialPkg. Qty.Price
GRAINGER PP60080G O-Ring | AG9XFL 23AT90 PP60080G--------1€5.40
GRAINGER 550350 O Ring | AH2BJY 24JE25 550350--------1€3.51
GRAINGER 600180 O Ring | AH2BJZ 24JE26 600180--------1€1.23
GRAINGER 740290 O Ring | AH2BKB 24JE34 740290--------1€2.95
GRAINGER 820490 O Ring | AH2BKC 24JE43 820490--------1€2.95
GRAINGER 820510 O Ring | AH2BKD 24JE44 820510--------1€1.11
GRAINGER 880830 O Ring | AH2BKF 24JE52 880830--------1€2.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSAV2X11.5 O-Ring, 11.5 mm Inside Dia, 15.5 mm Outside Dia, 75 Shore A, Black, 25 PK
€14.23 /pack