Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSAFSR-17 Fluorosilicone Sheet, 12 Inch x 24 Inch Nominal Size, 1/16 Inch Thick, Blue | CP9PWL

GRAINGER ZUSAFSR-17 Fluorosilicone Sheet, 12 Inch x 24 Inch Nominal Size, 1/16 Inch Thick, Blue

Item: CP9PWL Model: ZUSAFSR-17Cross Ref: 787EV4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,032.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Abrasion ResistanceFair
Cell TypeOpen Cell
Chemical ResistanceExcellent
ColorBlue
Density35 lbs.-cu. ft.
Firmness @ 25% Deflection15 psi
Foam BackingOne Sided Adhesive
Foam ShapeSheet
GradeStandard
Length24"
MaterialFluorosilicone
Max. Temp.400°F
Maximum Adhesive Temperature500°F
Min. Temp.-80°F
Minimum Adhesive Temperature-100°F
Oil ResistanceGood
Tensile Strength180 psi
Tensile Strength Rating100 psi
TextureTextured
Thickness0.062"
Water ResistanceGood
Weather ResistanceExcellent
Width12"
StandardsAMS 3323 CLASS 2, ASTM D1056 2C4, MIL-R-6130 TYPE 2

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessFoam BackingMaterialColorTensile StrengthDensityFirmness @ 25% DeflectionAbrasion ResistancePrice
GRAINGER ZUSAFSR-4 Fluorosilicone Sheet, 12 Inch x 12 Inch Nominal Size, 1/16 Inch Thick, Blue | CP9PWC ZUSAFSR-40.062"PlainFluorosiliconeBlue180 psi35 lbs.-cu. ft.15 psiFair€445.24
GRAINGER ZUSAFSR-16 Fluorosilicone Sheet, 12 Inch x 12 Inch Nominal Size, 1/16 Inch Thick, Blue | CP9PWD ZUSAFSR-160.062"One Sided AdhesiveFluorosiliconeBlue180 psi35 lbs.-cu. ft.15 psiFair€449.59
GRAINGER ZUSAFSR-13 Fluorosilicone Sheet, 12 Inch x 12 Inch Nominal Size, 1/32 Inch Thick, Blue | CP9PWE ZUSAFSR-130.031"One Sided AdhesiveFluorosiliconeBlue180 psi35 lbs.-cu. ft.15 psiFair€353.21
GRAINGER ZUSAFSR-1 Fluorosilicone Sheet, 12 Inch x 12 Inch Nominal Size, 1/32 Inch Thick, Blue | CP9PWF ZUSAFSR-10.031"PlainFluorosiliconeBlue180 psi35 lbs.-cu. ft.15 psiFair€349.19
GRAINGER ZUSAFSR-10 Fluorosilicone Sheet, 12 Inch x 12 Inch Nominal Size, 1/8 Inch Thick, Blue | CP9PWG ZUSAFSR-101/8"PlainFluorosiliconeBlue180 psi35 lbs.-cu. ft.15 psiFair€776.24
GRAINGER ZUSAFSR-22 Fluorosilicone Sheet, 12 Inch x 12 Inch Nominal Size, 1/8 Inch Thick, Blue | CP9PWH ZUSAFSR-221/8"One Sided AdhesiveFluorosiliconeBlue180 psi35 lbs.-cu. ft.15 psiFair€780.62
GRAINGER ZUSAFSR-7 Fluorosilicone Sheet, 12 Inch x 12 Inch Nominal Size, 3/32 Inch Thick, Blue | CP9PWJ ZUSAFSR-70.094"PlainFluorosiliconeBlue180 psi35 lbs.-cu. ft.15 psiFair€600.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSAFSR-17 Fluorosilicone Sheet, 12 Inch x 24 Inch Nominal Size, 1/16 Inch Thick, Blue
€1,032.66 /unit