Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSAESR-237 Epdm Sheet, Std, 12 Inch X 12 Inch, 1/16 Inch Thick, Black, Closed Cell, 1-Sided Adhesive | CP9FFZ

GRAINGER ZUSAESR-237 Epdm Sheet, Std, 12 Inch X 12 Inch, 1/16 Inch Thick, Black, Closed Cell, 1-Sided Adhesive

Item: CP9FFZ Model: ZUSAESR-237Cross Ref: 497H80
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Abrasion ResistanceFair
Cell TypeClosed Cell
Chemical ResistanceGood
ColorBlack
Density18 lbs.-cu. ft.
Firmness @ 25% Deflection11 psi
Foam BackingOne Sided Adhesive
Foam ShapeSheet
GradeStandard
Length12"
MaterialEPDM
Max. Temp.275°F
Maximum Adhesive Temperature230°F
Min. Temp.-90°F
Minimum Adhesive Temperature-30°F
Oil ResistancePoor
Tensile Strength70 psi
Tensile Strength Rating50 psi to 99 psi
TextureSmooth
Thickness0.062"
Thickness Tolerance-0.03" to +0.03"
Water ResistanceExcellent
Weather ResistanceExcellent
Width12"
StandardsASTM D1056 2A3, FMVSS 302

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessTensile StrengthFoam ShapeDensityFirmness @ 25% DeflectionCell TypeMax. Temp.Min. Temp.Price
GRAINGER ZUSA-CESR-155 Epdm Roll, Std, 12 Inch X 10 Ft, 1 Inch Thick, Black, Semi-Closed Cell, 1-Sided Adhesive | CP9EPD ZUSA-CESR-1551"10 psiSheet6 lbs.-cu. ft.1 psiSemi Closed Cell250°F-70°F€600.22
GRAINGER ZUSA-CESR-19 Epdm Roll, Std, 12 Inch X 10 Ft, 1/16 Inch Thick, Black, Semi-Closed Cell, Plain, Fair | CP9EPE ZUSA-CESR-190.062"10 psiSheet6 lbs.-cu. ft.1 psiSemi Closed Cell250°F-70°F€76.16
GRAINGER ZUSA-CESR-153 Epdm Roll, Std, 12 Inch X 10 Ft, 1/2 Inch Thick, Black, Semi-Closed Cell, 1-Sided Adhesive | CR3CPV ZUSA-CESR-1531/2"10 psiSheet6 lbs.-cu. ft.1 psiSemi Closed Cell250°F-70°F€357.41
GRAINGER ZUSA-CESR-24 Epdm Roll, Std, 12 Inch X 10 Ft, 1/2 Inch Thick, Black, Semi-Closed Cell, Plain | CP9EPF ZUSA-CESR-241/2"10 psiSheet6 lbs.-cu. ft.1 psiSemi Closed Cell250°F-70°F€288.38
GRAINGER ZUSA-CESR-151 Epdm Roll, Std, 12 Inch X 10 Ft, 1/4 Inch Thick, Black, Semi-Closed Cell, 1-Sided Adhesive | CP9EPG ZUSA-CESR-1511/4"10 psiSheet6 lbs.-cu. ft.1 psiSemi Closed Cell250°F-70°F€224.82
GRAINGER ZUSA-CESR-22 Epdm Roll, Std, 12 Inch X 10 Ft, 1/4 Inch Thick, Black, Semi-Closed Cell, Plain | CP9EPH ZUSA-CESR-221/4"10 psiSheet6 lbs.-cu. ft.1 psiSemi Closed Cell250°F-70°F€166.56
GRAINGER ZUSA-CESR-149 Epdm Roll, Std, 12 Inch X 10 Ft, 1/8 Inch Thick, Black, Semi-Closed Cell, 1-Sided Adhesive | CP9EPJ ZUSA-CESR-1491/8"10 psiSheet6 lbs.-cu. ft.1 psiSemi Closed Cell250°F-70°F€162.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSAESR-237 Epdm Sheet, Std, 12 Inch X 12 Inch, 1/16 Inch Thick, Black, Closed Cell, 1-Sided Adhesive
€23.64 /unit