Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSAB-PB-376 Thrust Washer, 42 mm Bore, 66 mm OD, 1.5 mm Thick, -320 Deg F to 530 Deg F | CQ7KRX

GRAINGER ZUSAB-PB-376 Thrust Washer, 42 mm Bore, 66 mm OD, 1.5 mm Thick, -320 Deg F to 530 Deg F

Item: CQ7KRX Model: ZUSAB-PB-376Cross Ref: 786VR0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThrust Washer
Bore Dia.42 mm
Max. Pv51365 lbs.-ft./sq. in-min.
Max. Temp.530°F
Min. Temp.-320°F
Outside Dia.66 mm
Washer Thickness1.5 mm
Bore Diameter42 mm
Outside Diameter66 mm

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBore Dia.Outside Dia.Washer ThicknessMin. Temp.Max. Temp.Max. PvPrice
GRAINGER ZUSAB-PB-1109 Thrust Washer, 1 1/2 Inch Bore, 2 1/2 Inch OD, 0.062 Inch Thick, -320 Deg F to 530 Deg F | CQ7KQN ZUSAB-PB-11091 1/2"2 1/2"0.062"-320°F530°F51365 lbs.-ft./sq. in-min.€13.83
GRAINGER ZUSAB-PB-1107 Thrust Washer, 1 1/4 Inch Bore, 2 1/8 Inch OD, 0.062 Inch Thick, -320 Deg F to 530 Deg F | CQ7KQP ZUSAB-PB-11071 1/4"2 1/8"0.062"-320°F530°F51365 lbs.-ft./sq. in-min.€10.08
GRAINGER ZUSAB-PB-1106 Thrust Washer, 1 1/8 Inch Bore, 2 Inch OD, 0.062 Inch Thick, -320 Deg F to 530 Deg F | CQ7KQQ ZUSAB-PB-11061 1/8"2"0.062"-320°F530°F51365 lbs.-ft./sq. in-min.€8.84
GRAINGER ZUSAB-PB-1111 Thrust Washer, 1 3/4 Inch Bore, 2 3/4 Inch OD, 0.062 Inch Thick, -320 Deg F to 530 Deg F | CQ7KQR ZUSAB-PB-11111 3/4"2 3/4"0.062"-320°F530°F51365 lbs.-ft./sq. in-min.€16.66
GRAINGER ZUSAB-PB-1108 Thrust Washer, 1 3/8 Inch Bore, 2 1/4 Inch OD, 0.062 Inch Thick, -320 Deg F to 530 Deg F | CQ7KQT ZUSAB-PB-11081 3/8"2 1/4"0.062"-320°F530°F51365 lbs.-ft./sq. in-min.€11.34
GRAINGER ZUSAB-PB-1110 Thrust Washer, 1 5/8 Inch Bore, 2 5/8 Inch OD, 0.062 Inch Thick, -320 Deg F to 530 Deg F | CQ7KQU ZUSAB-PB-11101 5/8"2 5/8"0.062"-320°F530°F51365 lbs.-ft./sq. in-min.€14.50
GRAINGER ZUSAB-PB-1105 Thrust Washer, 1 Inch Bore, 1 3/4 Inch OD, 0.062 Inch Thick, -320 Deg F to 530 Deg F | CQ7KQV ZUSAB-PB-11051"1 3/4"0.062"-320°F530°F51365 lbs.-ft./sq. in-min.€9.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSAB-PB-376 Thrust Washer, 42 mm Bore, 66 mm OD, 1.5 mm Thick, -320 Deg F to 530 Deg F
€14.93 /unit