Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-UT2E-4 Graphite Rod, 1/2 Inch Outside Dia, 12 Inch Overall Length, 1850 PSI Tensile Strength | CP9XQQ

GRAINGER ZUSA-UT2E-4 Graphite Rod, 1/2 Inch Outside Dia, 12 Inch Overall Length, 1850 PSI Tensile Strength

Item: CP9XQQ Model: ZUSA-UT2E-4Cross Ref: 60CH65
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
Length12"
MaterialGraphite
Outside Dia.1/2"
Tensile Strength1850 psi
Outside Diameter1/2"
Overall Length12"

Shipping Info:

Ship weight (kg) 0.0698
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.MaterialPrice
GRAINGER ZUSA-UT2E-2 Graphite Rod, 1/4 Inch Outside Dia, 12 Inch Overall Length, 1850 PSI Tensile Strength | CP9XQR ZUSA-UT2E-21/4"Graphite€18.83
GRAINGER ZUSA-UT2E-6 Graphite Rod, 3/4 Inch Outside Dia, 12 Inch Overall Length, 1850 PSI Tensile Strength | CP9XQT ZUSA-UT2E-63/4"Graphite€73.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-UT2E-4 Graphite Rod, 1/2 Inch Outside Dia, 12 Inch Overall Length, 1850 PSI Tensile Strength
€33.93 /unit