Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-RC-993 Neoprene Round Cord, Std, Black, 5 ft Overall Length, 70A, 0 Deg F to 210 Deg F | CQ2XZX

GRAINGER ZUSA-RC-993 Neoprene Round Cord, Std, Black, 5 ft Overall Length, 70A, 0 Deg F to 210 Deg F

Item: CQ2XZX Model: ZUSA-RC-993Cross Ref: 784WA7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord
Abrasion ResistanceGood
Chemical ResistanceFair
ColorBlack
Cross Section Actual3/4"
Cross Section Fractional3/4"
Durometer70A
GradeStandard
Length5 ft.
MaterialNeoprene
Max. Temp.210°F
Min. Temp.0°F
Oil ResistanceGood
Overall Dia.3/4"
ShapeRound
Tensile Strength725 psi
Water ResistanceGood
Weather ResistanceExcellent
Cross Section0.75"
Cross Section ShapeRound
Maximum Temperature210°F
Minimum Temperature0°F
Overall Length5 ft.

Shipping Info:

Ship weight (kg) 0.648
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCross Section ActualOverall Dia.Cross Section FractionalMaterialDurometerColorMin. Temp.Max. Temp.Price
GRAINGER ZUSA-RC-486 Neoprene Round Cord, Std, Black, 10 ft Overall Length, 70A, 0 Deg F to 210 Deg F | CQ2XYV ZUSA-RC-4860.21"0.203"0.188"Neoprene70ABlack0°F210°F€16.93
GRAINGER ZUSA-RC-484 Neoprene Round Cord, Std, Black, 10 ft Overall Length, 70A, 0 Deg F to 210 Deg F | CQ2XYW ZUSA-RC-4840.103"0.109"0.094"Neoprene70ABlack0°F210°F€7.82
GRAINGER ZUSA-RC-487 Neoprene Round Cord, Std, Black, 10 ft Overall Length, 70A, 0 Deg F to 210 Deg F | CQ2XYX ZUSA-RC-4870.275"0.281"1/4"Neoprene70ABlack0°F210°F€20.86
GRAINGER ZUSA-RC-1003 Neoprene Round Cord, Std, Black, 10 ft Overall Length, 70A, 0 Deg F to 210 Deg F | CQ2XYY ZUSA-RC-10030.562"0.562"0.562"Neoprene70ABlack0°F210°F€57.94
GRAINGER ZUSA-RC-485 Neoprene Round Cord, Std, Black, 10 ft Overall Length, 70A, 0 Deg F to 210 Deg F | CQ2XYZ ZUSA-RC-4850.139"0.141"1/8"Neoprene70ABlack0°F210°F€14.29
GRAINGER ZUSA-RC-65 Neoprene Round Cord, Std, Black, 100 ft Overall Length, 70A, 0 Deg F to 210 Deg F | CQ2XZA ZUSA-RC-650.093"0.094"0.094"Neoprene70ABlack0°F210°F€43.89
GRAINGER ZUSA-RC-70 Neoprene Round Cord, Std, Black, 100 ft Overall Length, 70A, 0 Deg F to 210 Deg F | CQ2XZB ZUSA-RC-700.21"0.203"0.188"Neoprene70ABlack0°F210°F€134.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-RC-993 Neoprene Round Cord, Std, Black, 5 ft Overall Length, 70A, 0 Deg F to 210 Deg F
€67.69 /unit