Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-PF-9414 Hex Bushing, Aluminum, 2 Inch X 1 1/4 Inch Fitting Pipe Size | CP7KWD

GRAINGER ZUSA-PF-9414 Hex Bushing, Aluminum, 2 Inch X 1 1/4 Inch Pipe

Item: CP7KWD Model: ZUSA-PF-9414Cross Ref: 60PW21
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Bushing
ApplicationAir, Non-Potable Water, Oil
Basic Fitting ShapeBushing
ClassClass 150
ColorSilver
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size2"
Fitting Side A Pipe Threading12
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1 1/4"
Fitting Side B Pipe Threading12
Fitting Side B TypeNPT
Hex Size2.562"
Includes SealNo
MaterialAluminum
Max. Operating Pressure150 psi
Overall Length1.562"
Specific Fitting ShapeHex Bushing
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure150 psi
Pipe Fitting MaterialAluminum
StandardsMIL-DTL-52618-E

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBasic Fitting ShapeMax. Operating PressureClassApplicationColorPrice
GRAINGER ZUSA-PF-9410 Hex Bushing, Aluminum, 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size | CP7KVL ZUSA-PF-9410Bushing150 psiClass 150Air, Non-Potable Water, OilSilver€46.08
GRAINGER ZUSA-PF-9409 Hex Bushing, Aluminum, 1 1/2 Inch X 1 Inch Fitting Pipe Size | CP7KVM ZUSA-PF-9409Bushing150 psiClass 150Air, Non-Potable Water, OilSilver€44.15
GRAINGER ZUSA-PF-9407 Hex Bushing, Aluminum, 1 1/2 Inch X 1/2 Inch Fitting Pipe Size | CP7KVN ZUSA-PF-9407Bushing150 psiClass 150Air, Non-Potable Water, OilSilver€37.95
GRAINGER ZUSA-PF-9408 Hex Bushing, Aluminum, 1 1/2 Inch X 3/4 Inch Fitting Pipe Size | CP7KVP ZUSA-PF-9408Bushing150 psiClass 150Air, Non-Potable Water, OilSilver€44.15
GRAINGER ZUSA-PF-9406 Hex Bushing, Aluminum, 1 1/4 Inch X 1 Inch Fitting Pipe Size | CP7KVQ ZUSA-PF-9406Bushing150 psiClass 150Air, Non-Potable Water, OilSilver€37.40
GRAINGER ZUSA-PF-9404 Hex Bushing, Aluminum, 1 1/4 Inch X 1/2 Inch Fitting Pipe Size | CP7KVR ZUSA-PF-9404Bushing150 psiClass 150Air, Non-Potable Water, OilSilver€32.09
GRAINGER ZUSA-PF-9402 Hex Bushing, Aluminum, 1 Inch X 1/2 Inch Fitting Pipe Size | CP7KVT ZUSA-PF-9402Bushing150 psiClass 150Air, Non-Potable Water, OilSilver€22.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-PF-9414 Hex Bushing, Aluminum, 2 Inch X 1 1/4 Inch Pipe
€70.20 /unit