Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-PF-9042 90 Deg. Elbow Adapter, Nickel-Plated Brass, 1/8 Inch X 1/8 Inch Fitting Pipe Size | CQ7GHD

GRAINGER ZUSA-PF-9042 90 Deg. Elbow Adapter, Nickel-Plated Brass, 1/8 Inch X 1/8 Inch Pipe

Item: CQ7GHD Model: ZUSA-PF-9042Cross Ref: 60VT85
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
ApplicationAir, Natural Gas, Non-Potable Water, Oil
Basic Fitting ShapeElbow
ClassClass 1000
ColorSilver
FinishNickel Plated
Fitting MaterialBrass
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/8"
Fitting Side A Pipe Threading27
Fitting Side A TypeNPTF
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size1/8"
Fitting Side B Pipe Threading27
Fitting Side B TypeNPTF
Includes SealNo
Max. Operating Pressure1000 psi
Overall Length1 3/8"
Specific Fitting Shape90° Elbow Adapter
Finish/coatingNickel Plated
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure1000 psi
Pipe Fitting MaterialBrass
StandardsANSI B1.20.1, ASME B31.3

Shipping Info:

Ship weight (kg) 0.0518
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting MaterialSpecific Fitting ShapeBasic Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypeFitting Side A GenderPkg. Qty.Price
GRAINGER P117-040 Adapter, Schedule Dwv, 4 Inch X 4 Inch Fitting Pipe Size | CQ3ZXX P117-040PVCAdapterAdapter4"Socket4"SocketFemale1€31.76
GRAINGER 3993009318 Adapter, 1 1/2 Inch X 2 Inch Fitting Pipe Size, Female X Male, Class 3000, Stainless Steel | CQ4XUB 3993009318Stainless SteelAdapterAdapter1 1/2"NPT2"SocketFemale1€560.08
GRAINGER 3993009312 Adapter, 1 1/2 Inch X 2 Inch Fitting Pipe Size, Female X Male, Class 3000, Stainless Steel | CQ4XUC 3993009312Stainless SteelAdapterAdapter1 1/2"NPT2"SocketFemale1€375.40
GRAINGER 2993009318 Adapter, 1 1/4 Inch X 1 1/2 Inch Fitting Pipe Size | CQ4XUD 2993009318Stainless SteelAdapterAdapter1 1/4"NPT1 1/2"SocketFemale1€347.02
GRAINGER 2993009312 Adapter, 1 1/4 Inch X 1 1/2 Inch Fitting Pipe Size | CQ4XUE 2993009312Stainless SteelAdapterAdapter1 1/4"NPT1 1/2"SocketFemale1€276.04
GRAINGER 3983009312 Adapter, 1 1/4 Inch X 2 Inch Fitting Pipe Size, Female X Male, Class 3000, Stainless Steel | CQ4XUF 3983009312Stainless SteelAdapterAdapter1 1/4"NPT2"SocketFemale1€375.40
GRAINGER 2983009318 Adapter, 1 Inch X 1 1/2 Inch Fitting Pipe Size, Female X Male, Class 3000, Stainless Steel | CR3FAE 2983009318Stainless SteelAdapterAdapter1"NPT1 1/2"SocketFemale1€347.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-PF-9042 90 Deg. Elbow Adapter, Nickel-Plated Brass, 1/8 Inch X 1/8 Inch Pipe
€14.38 /unit