Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER P117-040 Adapter, Schedule Dwv, 4 Inch X 4 Inch Fitting Pipe Size | CQ3ZXX

GRAINGER P117-040 Adapter, Schedule Dwv, 4 Inch X 4 Inch Pipe

Item: CQ3ZXX Model: P117-040Cross Ref: 56GX35
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
ApplicationNon-Potable Water
Basic Fitting ShapeAdapter
ColorWhite
Fitting MaterialPVC
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size4"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size4"
Fitting Side B TypeSocket
Includes PlugNo
Includes SealNo
Includes ShieldNo
Max. Operating PressureNot Rated
ScheduleSchedule DWV
Specific Fitting ShapeAdapter
Sub-brandSpears Dwv
Temp. Range+73°F to +180°F
Includes Pre-applied Thread SealantNo
Maximum Operating PressureNot Rated
Pipe Fitting MaterialPVC
StandardsASTM D1784, ASTM D2665, ASTM D3311, ASTM F1866

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting MaterialSpecific Fitting ShapeBasic Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypeFitting Side A GenderPkg. Qty.Price
GRAINGER 3993009318 Adapter, 1 1/2 Inch X 2 Inch Fitting Pipe Size, Female X Male, Class 3000, Stainless Steel | CQ4XUB 3993009318Stainless SteelAdapterAdapter1 1/2"NPT2"SocketFemale1€560.08
GRAINGER 3993009312 Adapter, 1 1/2 Inch X 2 Inch Fitting Pipe Size, Female X Male, Class 3000, Stainless Steel | CQ4XUC 3993009312Stainless SteelAdapterAdapter1 1/2"NPT2"SocketFemale1€375.40
GRAINGER 2993009318 Adapter, 1 1/4 Inch X 1 1/2 Inch Fitting Pipe Size | CQ4XUD 2993009318Stainless SteelAdapterAdapter1 1/4"NPT1 1/2"SocketFemale1€347.02
GRAINGER 2993009312 Adapter, 1 1/4 Inch X 1 1/2 Inch Fitting Pipe Size | CQ4XUE 2993009312Stainless SteelAdapterAdapter1 1/4"NPT1 1/2"SocketFemale1€276.04
GRAINGER 3983009312 Adapter, 1 1/4 Inch X 2 Inch Fitting Pipe Size, Female X Male, Class 3000, Stainless Steel | CQ4XUF 3983009312Stainless SteelAdapterAdapter1 1/4"NPT2"SocketFemale1€375.40
GRAINGER 2983009318 Adapter, 1 Inch X 1 1/2 Inch Fitting Pipe Size, Female X Male, Class 3000, Stainless Steel | CR3FAE 2983009318Stainless SteelAdapterAdapter1"NPT1 1/2"SocketFemale1€347.02
GRAINGER 3973009312 Adapter, 1 Inch X 2 Inch Fitting Pipe Size, Female X Male, Class 3000, Stainless Steel | CQ4XUG 3973009312Stainless SteelAdapterAdapter1"NPT2"SocketFemale1€375.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER P117-040 Adapter, Schedule Dwv, 4 Inch X 4 Inch Pipe
€53.08 /unit