Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-PF-7902 Female Cross, 304 Stainless Steel | CR3GLK

GRAINGER ZUSA-PF-7902 Female Cross, 304 Stainless Steel

Item: CR3GLK Model: ZUSA-PF-7902Cross Ref: 60VF27
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross
ApplicationAir, Natural Gas, Oil, Potable Water, Steam
Basic Fitting ShapeCross
ColorSilver
Fitting MaterialStainless Steel
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/8"
Fitting Side A Pipe Threading27
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/8"
Fitting Side B Pipe Threading27
Fitting Side B TypeNPT
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size1/8"
Fitting Side C Pipe Threading27
Fitting Side C TypeNPT
Fitting Side D GenderFemale
Fitting Side D Nominal Pipe Size1/8"
Fitting Side D Pipe Threading27
Fitting Side D TypeNPT
Includes SealNo
Max. Operating Pressure6100 psi
Specific Fitting ShapeFemale Cross
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure6100 psi
Pipe Fitting MaterialStainless Steel
StandardsANSI B31.1

Shipping Info:

Ship weight (kg) 0.176
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting MaterialSpecific Fitting ShapeBasic Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypeFitting Side C Nominal Pipe SizePrice
GRAINGER ZUSA-PF-9553 Cross, Aluminum, 1 1/2 Inch X 1 1/2 Inch X 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CP7KUM ZUSA-PF-9553AluminumCrossCross1 1/2"NPT1 1/2"NPT1 1/2"€139.05
GRAINGER ZUSA-PF-9552 Cross, Aluminum, 1 1/4 Inch X 1 1/4 Inch X 1 1/4 Inch X 1 1/4 Inch Fitting Pipe Size | CP7KUN ZUSA-PF-9552AluminumCrossCross1 1/4"NPT1 1/4"NPT1 1/4"€105.57
GRAINGER ZUSA-PF-9551 Cross, Aluminum, 1 Inch X 1 Inch X 1 Inch X 1 Inch Fitting Pipe Size, Class 150 | CP7KUP ZUSA-PF-9551AluminumCrossCross1"NPT1"NPT1"€70.25
GRAINGER ZUSA-PF-9549 Cross, Aluminum, 1/2 Inch X 1/2 Inch X 1/2 Inch X 1/2 Inch Fitting Pipe Size, Class 150 | CP7KUQ ZUSA-PF-9549AluminumCrossCross1/2"NPT1/2"NPT1/2"€64.66
GRAINGER ZUSA-PF-9547 Cross, Aluminum, 1/4 Inch X 1/4 Inch X 1/4 Inch X 1/4 Inch Fitting Pipe Size, Class 150 | CP7KUR ZUSA-PF-9547AluminumCrossCross1/4"NPT1/4"NPT1/4"€37.28
GRAINGER ZUSA-PF-9546 Cross, Aluminum, 1/8 Inch X 1/8 Inch X 1/8 Inch X 1/8 Inch Fitting Pipe Size, Class 150 | CP7KUT ZUSA-PF-9546AluminumCrossCross1/8"NPT1/8"NPT1/8"€30.99
GRAINGER ZUSA-PF-9554 Cross, Aluminum, 2 Inch X 2 Inch X 2 Inch X 2 Inch Fitting Pipe Size, Class 150 | CP7KUU ZUSA-PF-9554AluminumCrossCross2"NPT2"NPT2"€230.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-PF-7902 Female Cross, 304 Stainless Steel
€95.91 /unit