Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-PF-7525 Half Coupling, 1/8 Inch X 1/8 Inch Fitting Pipe Size | CQ7HQK

GRAINGER ZUSA-PF-7525 Half Coupling, 1/8 Inch X 1/8 Inch Pipe

Item: CQ7HQK Model: ZUSA-PF-7525Cross Ref: 60VG59
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHalf Coupling
ApplicationAir, Natural Gas, Oil, Potable Water, Steam
Basic Fitting ShapeCoupling
ClassClass 150
ColorSilver
Fitting MaterialStainless Steel
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/8"
Fitting Side A Pipe Threading28
Fitting Side A TypeBSPT
Fitting Side B Nominal Pipe Size1/8"
Fitting Side B TypeButt Weld
Includes SealNo
Max. Operating Pressure150 psi
Overall Length13 mm
Specific Fitting ShapeHalf Coupling
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure150 psi
Pipe Fitting MaterialStainless Steel
StandardsISO 7-1

Shipping Info:

Ship weight (kg) 0.014
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeFitting Side A Pipe ThreadingMax. Operating PressureFitting MaterialSpecific Fitting ShapeBasic Fitting ShapePrice
GRAINGER ZUSA-PF-8076 Half Coupling, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size, 27 mm Overall Length | CP8GZM ZUSA-PF-807627 mm1 1/2"1 1/2"11150 psiStainless SteelHalf CouplingCoupling€36.53
GRAINGER ZUSA-PF-8075 Half Coupling, 1 Inch X 1 Inch Fitting Pipe Size, 21 mm Overall Length | CP8GZN ZUSA-PF-807521 mm1"1"11150 psiStainless SteelHalf CouplingCoupling€17.37
GRAINGER ZUSA-PF-8073 Half Coupling, 1/2 Inch X 1/2 Inch Fitting Pipe Size, 18 mm Overall Length | CP8GZP ZUSA-PF-807318 mm1/2"1/2"14150 psiStainless SteelHalf CouplingCoupling€10.35
GRAINGER ZUSA-PF-8070 Half Coupling, 1/8 Inch X 1/8 Inch Fitting Pipe Size, 13 mm Overall Length | CP8GZQ ZUSA-PF-807013 mm1/8"1/8"28150 psiStainless SteelHalf CouplingCoupling€6.36
GRAINGER ZUSA-PF-8077 Half Coupling, 2 Inch X 2 Inch Fitting Pipe Size, 32 mm Overall Length | CP8GZR ZUSA-PF-807732 mm2"2"11150 psiStainless SteelHalf CouplingCoupling€50.06
GRAINGER ZUSA-PF-8074 Half Coupling, 3/4 Inch X 3/4 Inch Fitting Pipe Size, 19 mm Overall Length | CP8GZT ZUSA-PF-807419 mm3/4"3/4"14150 psiStainless SteelHalf CouplingCoupling€13.65
GRAINGER ZUSA-PF-8072 Half Coupling, 3/8 Inch X 3/8 Inch Fitting Pipe Size, 14 mm Overall Length | CP8GZU ZUSA-PF-807214 mm3/8"3/8"19150 psiStainless SteelHalf CouplingCoupling€7.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-PF-7525 Half Coupling, 1/8 Inch X 1/8 Inch Pipe
€7.59 /unit