ACME ELECTRIC T3015K0013BK13S Non Linear Load Transformer, Three Phase, 480/208V, 15kVA | CD7HFW

ACME ELECTRIC T3015K0013BK13S Non Linear Load Transformer, Three Phase, 480/208V, 15kVA

Item: CD7HFW Model: T3015K0013BK13S
In Stock

Get it by Monday, Jun 16

€2,993.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
ConstructionVentilated
Efficiency97.89%
Frequency60 Hz
Height25 1/2"
Kva Rating15 kVA
Length19.37"
MaterialVentilated
Max. Temp.150°C
Mounting TypeFloor
Nema RatingNEMA 3R
Primary Voltage480V
Secondary Voltage208/120V
Shielded / UnshieldedShielded
Width24.39"
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 164.25
Ship height (cm)64.77
Ship length (cm)49.2
Ship width (cm)61.95
Country of OriginMX

Product Details:

    • 480V Primary Voltage Delta Connection, 208/120V Secondary Voltage Star Connection

Product Variants

ProductModelHeightDepthWinding MaterialMaterialMax. Temp.Price
ACME ELECTRIC T3030K0013BK13S Non Linear Load Transformer, Three Phase, 480/208V, 30kVA | CD7HFX T3030K0013BK13S25 1/2"-AluminumVentilated150°C€3,422.52
ACME ELECTRIC T3075K0013BK13S Non Linear Load Transformer, Three Phase, 480/208V, 75kVA | CD7HGF T3075K0013BK13S35.47"26 22/25"AluminumVentilated150°C€5,879.58
ACME ELECTRIC T3045K0013BK13S Non Linear Load Transformer, Three Phase, 480/208V, 45kVA | CD7HGJ T3045K0013BK13S29.41"22.37"AluminumVentilated150°C€4,146.15
ACME ELECTRIC T3112K0013BK13S Non Linear Load Transformer, Three Phase, 480/208V, 112.5kVA | CD7HGQ T3112K0013BK13S41 13/25"-AluminumVentilated150°C€7,973.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC T3015K0013BK13S Non Linear Load Transformer, Three Phase, 480/208V, 15kVA
€2,993.88 /unit