Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-PF-7478 Tee, 1/8 Inch X 1/8 Inch X 1/8 Inch Fitting Pipe Size, Class 150, Stainless Steel | CQ7JHY

GRAINGER ZUSA-PF-7478 Tee, 1/8 Inch X 1/8 Inch X 1/8 Inch Pipe, Class 150, Stainless Steel

Item: CQ7JHY Model: ZUSA-PF-7478Cross Ref: 60VH30
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
ApplicationAir, Natural Gas, Oil, Potable Water, Steam
Basic Fitting ShapeTEE
ClassClass 150
ColorSilver
Fitting MaterialStainless Steel
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/8"
Fitting Side A Pipe Threading28
Fitting Side A TypeBSPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/8"
Fitting Side B Pipe Threading28
Fitting Side B TypeBSPT
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size1/8"
Fitting Side C Pipe Threading28
Fitting Side C TypeBSPT
Includes SealNo
Max. Operating Pressure150 psi
Specific Fitting ShapeTee
Includes Pre-applied Thread SealantNo
Material GradeGrade 316
Maximum Operating Pressure150 psi
Pipe Fitting MaterialStainless Steel
StandardsISO 7-1

Shipping Info:

Ship weight (kg) 0.0468
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSpecific Fitting ShapeMax. Operating PressureBasic Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypeFitting Side C Nominal Pipe SizePrice
GRAINGER 2000300618 Lateral Wye Stainless Steel, 1 Inch x 1 Inch x 1 Inch Fitting Pipe Size, Class 3000 | CQ7HEK 200030061845° Lateral Wye3000 psiLateral WYE1"NPT1"NPT1"€1,007.48
GRAINGER 4000300618 Lateral Wye Stainless Steel, 2 Inch x 2 Inch x 2 Inch Fitting Pipe Size, Class 3000 | CQ7HEM 400030061845° Lateral Wye3000 psiLateral WYE2"NPT2"NPT2"€3,509.89
GRAINGER ZUSA-PF-7484 Tee, 1 1/2 Inch X 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CQ7JHF ZUSA-PF-7484Tee150 psiTEE1 1/2"BSPT1 1/2"BSPT1 1/2"€132.48
GRAINGER ZUSA-PF-8224 Tee, 1 1/2 Inch X 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CQ7JHG ZUSA-PF-8224Tee150 psiTEE1 1/2"BSPT1 1/2"BSPT1 1/2"€131.78
GRAINGER ZUSA-PF-8230 Tee, 1 1/2 Inch X 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size, Class 150, Stainless Steel | CQ7JHH ZUSA-PF-8230Tee150 psiTEE1 1/2"BSPP1 1/2"BSPP1 1/2"€125.26
GRAINGER ZUSA-PF-7489 Tee, 1 1/2 Inch X 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size, Class 150, Stainless Steel | CQ7JHJ ZUSA-PF-7489Tee150 psiTEE1 1/2"BSPP1 1/2"BSPP1 1/2"€134.06
GRAINGER 3000300212 Tee, 1 1/2 Inch X 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size, Class 3000, Stainless Steel | CQ7JHK 3000300212Tee2570 psiTEE1 1/2"NPT1 1/2"NPT1 1/2"€538.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-PF-7478 Tee, 1/8 Inch X 1/8 Inch X 1/8 Inch Pipe, Class 150, Stainless Steel
€22.42 /unit