Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-PF-10584 Square Head Plug, Brass, 3 Inch Fitting Pipe Size | CQ7GZN

GRAINGER ZUSA-PF-10584 Square Head Plug, Brass, 3 Inch Pipe

Item: CQ7GZN Model: ZUSA-PF-10584Cross Ref: 60VR24
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€222.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Head Plug
Basic Fitting ShapePlug
ClassClass 125
Connection TypeMNPT
Fitting MaterialBrass
Includes SealNo
MagneticNo
Nominal Pipe Size3"
Overall Length1 7/8"
Plug ConstructionSolid
Specific Fitting ShapeSquare Head Plug
Fitting Connection TypeMNPT
Includes Pre-applied Thread SealantNo
Low Lead Certified StandardNSF 61, NSF 372
Pipe Fitting MaterialBrass
StandardsANSI/ASME B16.15, ASME B1.20.1, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
Temp. Range-20°F to 150°F

Shipping Info:

Ship weight (kg) 0.8114
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelConnection TypeFitting MaterialSpecific Fitting ShapeNominal Pipe SizeOverall LengthMagneticClassPlug ConstructionPkg. Qty.Price
GRAINGER ZUSA-PF-10728 Square Head Plug, Brass, 1 1/2 Inch Fitting Pipe Size | CQ7GYG ZUSA-PF-10728Male BSPTBrassSquare Head Plug1 1/2"1.312"NoClass 125Solid1€50.74
GRAINGER ZUSA-PF-10593 Square Head Plug, Brass, 1 1/2 Inch Fitting Pipe Size | CQ7GYH ZUSA-PF-10593Male BSPTBrassSquare Head Plug1 1/2"1.312"NoClass 125Solid1€44.47
GRAINGER ZUSA-PF-10581 Square Head Plug, Brass, 1 1/2 Inch Fitting Pipe Size | CQ7GYJ ZUSA-PF-10581MNPTBrassSquare Head Plug1 1/2"1.312"NoClass 125Solid1€46.79
GRAINGER ZUSA-PF-10716 Square Head Plug, Brass, 1 1/2 Inch Fitting Pipe Size | CQ7GYK ZUSA-PF-10716MNPTBrassSquare Head Plug1 1/2"1.312"NoClass 125Solid1€45.47
GRAINGER ZUSA-PF-10738 Square Head Plug, Brass, 1 1/2 Inch Fitting Pipe Size, Male Npt, Class 125 | CQ7GYL ZUSA-PF-10738MNPTBrassHollow Square Head Plug1 1/2"1.312"NoClass 125Cored1€36.09
GRAINGER ZUSA-PF-10737 Square Head Plug, Brass, 1 1/4 Inch Fitting Pipe Size | CQ7GYM ZUSA-PF-10737MNPTBrassHollow Square Head Plug1 1/4"1 1/4"NoClass 125Cored1€29.13
GRAINGER ZUSA-PF-10580 Square Head Plug, Brass, 1 1/4 Inch Fitting Pipe Size | CQ7GYN ZUSA-PF-10580MNPTBrassSquare Head Plug1 1/4"1 1/4"NoClass 125Solid1€31.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-PF-10584 Square Head Plug, Brass, 3 Inch Pipe
€222.09 /unit