AKRO-MILS 40170 Divider Bin Black - Pack Of 24 | AE7QVD 6A278

AKRO-MILS 40170 Divider Bin, Black, Pack Of 24

Item: AE7QVD Model: 40170Cross Ref: 6A278
In Stock

Get it by Tuesday, Jun 10

€35.04 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDivider
Length3 5/8"
MaterialPolymer
Width11 1/8"
ColorBlack
Compatible Manufacturer Model Number30170, 30175, 30178
Electrostatic DischargeNo
For Container TypePlastic Shelf Bin
Overall Height2 7/8"
Overall Length10 1/2"

Shipping Info:

Ship weight (kg) 0.0351
Ship height (cm)7.29
Ship length (cm)0.41
Ship width (cm)26.75
HS code3926909980
Country of OriginUS

Product Details:

Akro-Mils 40170 bin divider is designed for increasing the utility of shelf bins by sub-dividing the interior. It allows storing multiple items in the same bin efficiently.

Features:

  • Akro-Mils 40170 divider is made from industrial grade polymers for superior strength, corrosion resistance & environmental stability.
  • It keeps multiple items separated and secure.

Compatible Accessories:

Akro-Mils 30174 Shelf Bins: These 4-inch-tall shelf bins are made of tough, industrial-grade polymers and provide a neat storage solution. They have a rear hang lock that allows the bin to tilt out for full access. These bins can hold up to 7 dividers.

Frequently Asked Questions:

Q. What are AkroBins?

A. AkroBins can be stacked together or mounted on Akro-Mils louvred racks & panels, rail racks and louvred carts. They allow high-density storage, are corrosion-proof and remain unaffected by weak acids & alkalis.

Product Variants

ProductModelMaterialDivider DirectionNumber Of DividersColorElectrostatic DischargeOverall WidthPkg. Qty.Price
AKRO-MILS 41410 Width Divider For Model 31112 Akrodrawer - Pack Of 8 | AA2AFL 10A160 41410Polymer--Black--8€15.52
AKRO-MILS 40040 Width Divider 8-3/8w Shelfmax Bins - Pack Of 12 | AA2EKR 10F123 40040PlasticSide To Side12BlackNoNot Applicable12€15.62
AKRO-MILS 40130 Bin Divider Black - Pack Of 24 | AC8GNW 3A564 40130Polymer-----24€11.31
AKRO-MILS 40150 Bin Divider Black - Pack Of 24 | AC8GNX 3A565 40150Polymer-----24€28.23
AKRO-MILS 41440 Shelf Drawer Divider Black - Pack Of 6 | AD8GVC 4KFC3 41440-Front To Back----6€7.41
AKRO-MILS 41460 Shelf Drawer Divider Black - Pack Of 6 | AD8GVD 4KFC4 41460PlasticFront To Back6BlackNo-6€8.33
AKRO-MILS 41480 Shelf Drawer Divider Black - Pack Of 6 | AD8GVE 4KFC5 41480PolymerFront To Back-Black--6€12.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AKRO-MILS 40170 Divider Bin, Black, Pack Of 24
€35.04 /pack