Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-PF-10391 90 Deg. Elbow Reducer, Brass, 1 Inch X 3/8 Inch Fitting Pipe Size, Female Npt X Female Npt | CQ7GHM

GRAINGER ZUSA-PF-10391 90 Deg. Elbow Reducer, Brass, 1 Inch X 3/8 Inch Pipe, Female Npt X Female Npt

Item: CQ7GHM Model: ZUSA-PF-10391Cross Ref: 60VN54
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€89.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
ApplicationAir, Natural Gas, Oil, Potable Water
Basic Fitting ShapeElbow
ClassClass 125
ColorBrown
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1"
Fitting Side A Pipe Threading12
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3/8"
Fitting Side B Pipe Threading18
Fitting Side B TypeNPT
Includes SealNo
MaterialBrass
Max. Operating Pressure200 psi
Specific Fitting Shape90° Elbow Reducer
Includes Pre-applied Thread SealantNo
Low Lead Certified StandardNSF 61, NSF 372
Maximum Operating Pressure200 psi
Pipe Fitting MaterialBrass
StandardsNSF 61

Shipping Info:

Ship weight (kg) 0.0832
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBasic Fitting ShapeClassScheduleFitting Side A TypeFitting Side B TypeSpecific Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizePrice
GRAINGER ZFBSVFRED43 Reducer, Cast Iron, 4 Inch X 3 Inch Fitting Pipe Size | CQ2YQC ZFBSVFRED43ReducerClass 0-SocketSocketReducer4"3"€201.45
GRAINGER SVFRED52 Reducer, Cast Iron, 5 Inch X 2 Inch Fitting Pipe Size | CQ2YQD SVFRED52ReducerClass 0-SocketSocketReducer5"2"€278.69
GRAINGER ZFBSVFRED52 Reducer, Cast Iron, 5 Inch X 2 Inch Fitting Pipe Size | CQ2YQE ZFBSVFRED52ReducerClass 0-SocketSocketReducer5"2"€425.18
GRAINGER ZFBSVFRED53 Reducer, Cast Iron, 5 Inch X 3 Inch Fitting Pipe Size | CQ2YQF ZFBSVFRED53ReducerClass 0-SocketSocketReducer5"3"€449.43
GRAINGER ZFBSVFRED54 Reducer, Cast Iron, 5 Inch X 4 Inch Fitting Pipe Size | CQ2YQG ZFBSVFRED54ReducerClass 0-SocketSocketReducer5"4"€258.84
GRAINGER SVFRED54 Reducer, Cast Iron, 5 Inch X 4 Inch Fitting Pipe Size | CQ2YQH SVFRED54ReducerClass 0-SocketSocketReducer5"4"€169.62
GRAINGER ZFBSVFRED62 Reducer, Cast Iron, 6 Inch X 2 Inch Fitting Pipe Size | CQ2YQJ ZFBSVFRED62ReducerClass 0-SocketSocketReducer6"2"€420.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-PF-10391 90 Deg. Elbow Reducer, Brass, 1 Inch X 3/8 Inch Pipe, Female Npt X Female Npt
€89.50 /unit