Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-HT-344 Tubing, Nitrile, 3/8 Inch Id, 1/2 Inch OD, 50 Ft Length, Black | CQ3MWY

GRAINGER ZUSA-HT-344 Tubing, Nitrile, 3/8 Inch Id, 1/2 Inch OD, 50 Ft Length, Black

Item: CQ3MWY Model: ZUSA-HT-344Cross Ref: 55YU13
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationBeverages, Food, Water
ClarityOpaque
ColorBlack
Compatible ChemicalsAmmonia, Calcium Chloride, Freon 12, Iodine, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Sodium Carbonate, Sodium Chloride
Fitting CompatibilityBarbed
Flow ApplicationDairy, Food And Beverage, Pharmaceutical
Food And Beverage CompatibilityBeer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Non-Potable Water, Oils And Fats, Potable Water, Salt Water, Vinegar
For EnvironmentOily
For Fluid TypeBeverages, Oil
HardnessShore A 60
Inside Dia.3/8"
Length50 ft.
MaterialNitrile
Max. Operating Temp.210°F
Min. Operating Temp.-65°F
Outside Dia.1/2"
Petroleum Product CompatibilityFuel Oil, Kerosene, Lubricants, Mineral Oil, Oil, Turpentine
Resistance PropertiesOil Resistant
Wall Thickness0.06"
Inside Diameter3/8"
Outside Diameter1/2"
Overall Length50 ft.
Standards3-A, FDA

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInside Dia.Outside Dia.ApplicationFor EnvironmentMin. Operating Temp.ReinforcementWall ThicknessClarityPrice
GRAINGER 1524-10001187-10 Tubing, Nitrile, 1 Inch Id, 13/16 Inch OD, 10 Ft Length, Black | CQ3MTN 1524-10001187-101"1.188"WaterGreasy, Oily-20°FNon Reinforced--€77.37
GRAINGER 1524-10001187-15 Tubing, Nitrile, 1 Inch Id, 13/16 Inch OD, 15 Ft Length, Black | CQ3MTP 1524-10001187-151"1.188"WaterGreasy, Oily-20°FNon Reinforced--€116.02
GRAINGER 1524-10001187-20 Tubing, Nitrile, 1 Inch Id, 13/16 Inch OD, 20 Ft Length, Black | CQ3MTQ 1524-10001187-201"1.188"WaterGreasy, Oily-20°FNon Reinforced--€151.83
GRAINGER 1524-10001187-25 Tubing, Nitrile, 1 Inch Id, 13/16 Inch OD, 25 Ft Length, Black | CQ3MTR 1524-10001187-251"1.188"WaterGreasy, Oily-20°FNon Reinforced--€190.08
GRAINGER 1524-10001187-5 Tubing, Nitrile, 1 Inch Id, 13/16 Inch OD, 5 Ft Length, Black | CR3EMB 1524-10001187-51"1.188"WaterGreasy, Oily-20°FNon Reinforced--€38.67
GRAINGER ZUSA-HT-379 Tubing, Nitrile, 1/2 Inch Id, 3/4 Inch OD, 10 Ft Length, Black | CQ3MTT ZUSA-HT-3791/2"3/4"Beverages, Food, WaterOily-65°F--Opaque€46.84
GRAINGER 1524-500750-10 Tubing, Nitrile, 1/2 Inch Id, 3/4 Inch OD, 10 Ft Length, Black, Water | CQ3MTU 1524-500750-101/2"3/4"WaterGreasy, Oily-20°FNon Reinforced--€52.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-HT-344 Tubing, Nitrile, 3/8 Inch Id, 1/2 Inch OD, 50 Ft Length, Black
€90.12 /unit