Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-HT-2610 Tubing, Type B, Blue, 1/2 Inch OD, 100 Ft Length | CP7AQN

GRAINGER ZUSA-HT-2610 Tubing, Type B, Blue, 1/2 Inch OD, 100 Ft Length

Item: CP7AQN Model: ZUSA-HT-2610Cross Ref: 55YP36
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€326.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
Air Brake TypeType B
Bend Radius2 1/4"
ColorBlue
Jacket ColorNo Jacket
Jacket MaterialNo Jacket
Length100 ft.
MaterialNylon
Max. Operating Temp.240°F
Min. Operating Temp.-40°F
Outside Dia.1/2"
ReinforcementNylon Braid
Wall Thickness0.062"
Maximum Operating Temperature240°F
Minimum Operating Temperature-40°F
Outside Diameter1/2"
Overall Length100 ft.
StandardsFMVSS 106, SAE J844 B
Temperature Range-40°F to +240°F
Tube MaterialNylon

Shipping Info:

Ship weight (kg) 1.8675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Wall ThicknessColorBend RadiusReinforcementAir Brake TypeMax. Operating Temp.MaterialPrice
GRAINGER ZUSA-HT-2723 Tubing, Type A, Black, 1/4 Inch OD, 10 Ft Length | CP7ANB ZUSA-HT-27231/4"1/25"Black1"Non ReinforcedType A240°FNylon€12.36
GRAINGER ZUSA-HT-2597 Tubing, Type A, Black, 1/4 Inch OD, 100 Ft Length | CP7ANC ZUSA-HT-25971/4"1/25"Black1"Non ReinforcedType A240°FNylon€96.25
GRAINGER ZUSA-HT-2681 Tubing, Type A, Black, 1/4 Inch OD, 25 Ft Length | CP7AND ZUSA-HT-26811/4"1/25"Black1"Non ReinforcedType A240°FNylon€28.70
GRAINGER ZUSA-HT-2807 Tubing, Type A, Black, 1/4 Inch OD, 250 Ft Length | CP7ANE ZUSA-HT-28071/4"1/25"Black1"Non ReinforcedType A240°FNylon€238.42
GRAINGER ZUSA-HT-3006 Tubing, Type A, Black, 1/4 Inch OD, 2Ft Length | CP7ANF ZUSA-HT-30061/4"1/25"Black1"Non ReinforcedType A240°FNylon€3.94
GRAINGER ZUSA-HT-2765 Tubing, Type A, Black, 1/4 Inch OD, 5 Ft Length | CP7ANG ZUSA-HT-27651/4"1/25"Black1"Non ReinforcedType A240°FNylon€7.02
GRAINGER ZUSA-HT-2639 Tubing, Type A, Black, 1/4 Inch OD, 50 Ft Length | CP7ANH ZUSA-HT-26391/4"1/25"Black1"Non ReinforcedType A240°FNylon€55.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-HT-2610 Tubing, Type B, Blue, 1/2 Inch OD, 100 Ft Length
€326.48 /unit