Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-HT-2681 Tubing, Type A, Black, 1/4 Inch OD, 25 Ft Length | CP7AND

GRAINGER ZUSA-HT-2681 Tubing, Type A, Black, 1/4 Inch OD, 25 Ft Length

Item: CP7AND Model: ZUSA-HT-2681Cross Ref: 55YP59
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
Air Brake TypeType A
Bend Radius1"
ColorBlack
Jacket ColorNo Jacket
Jacket MaterialNo Jacket
Length25 ft.
MaterialNylon
Max. Operating Temp.240°F
Min. Operating Temp.-40°F
Outside Dia.1/4"
ReinforcementNon Reinforced
Wall Thickness1/25"
Outside Diameter1/4"
Overall Length25 ft.
StandardsFMVSS 106, SAE J844 A
Tube MaterialNylon

Shipping Info:

Ship weight (kg) 0.9

Product Variants

ProductModelOutside Dia.Wall ThicknessColorBend RadiusReinforcementAir Brake TypeMax. Operating Temp.MaterialPrice
GRAINGER ZUSA-HT-2723 Tubing, Type A, Black, 1/4 Inch OD, 10 Ft Length | CP7ANB ZUSA-HT-27231/4"1/25"Black1"Non ReinforcedType A240°FNylon€12.36
GRAINGER ZUSA-HT-2597 Tubing, Type A, Black, 1/4 Inch OD, 100 Ft Length | CP7ANC ZUSA-HT-25971/4"1/25"Black1"Non ReinforcedType A240°FNylon€96.25
GRAINGER ZUSA-HT-2807 Tubing, Type A, Black, 1/4 Inch OD, 250 Ft Length | CP7ANE ZUSA-HT-28071/4"1/25"Black1"Non ReinforcedType A240°FNylon€238.42
GRAINGER ZUSA-HT-3006 Tubing, Type A, Black, 1/4 Inch OD, 2Ft Length | CP7ANF ZUSA-HT-30061/4"1/25"Black1"Non ReinforcedType A240°FNylon€3.94
GRAINGER ZUSA-HT-2765 Tubing, Type A, Black, 1/4 Inch OD, 5 Ft Length | CP7ANG ZUSA-HT-27651/4"1/25"Black1"Non ReinforcedType A240°FNylon€7.02
GRAINGER ZUSA-HT-2639 Tubing, Type A, Black, 1/4 Inch OD, 50 Ft Length | CP7ANH ZUSA-HT-26391/4"1/25"Black1"Non ReinforcedType A240°FNylon€55.47
GRAINGER ZUSA-HT-2717 Tubing, Type A, Black, 5/32 Inch OD, 10 Ft Length | CP7ANJ ZUSA-HT-27170.156"0.032"Black3/4"Non ReinforcedType A240°FNylon€8.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-HT-2681 Tubing, Type A, Black, 1/4 Inch OD, 25 Ft Length
€32.61 /unit