Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-HT-1819 Tubing, Pvc, Yellow, 1/2 Inch Inside Dia, 3/4 Inch Outside Dia, 5 Ft Overall Length | CR3DBA

GRAINGER ZUSA-HT-1819 Tubing, Pvc, Yellow, 1/2 Inch Inside Dia, 3/4 Inch Outside Dia, 5 Ft Overall Length

Item: CR3DBA Model: ZUSA-HT-1819Cross Ref: 55YM06
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
AutoclavableNo
Bend Radius7/8"
ClaritySemi Clear
ColorYellow
Compatible ChemicalsAmmonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning ExtrActs, Zinc Chloride
Fitting CompatibilityBarbed
FlexibilityFlexible
Flow ApplicationDairy, Food And Beverage, Pharmaceutical
For Fluid TypeBeverages, Fuel, Lubricant
HardnessShore A 60
Inside Dia.1/2"
Length5 ft.
MaterialPVC
Max. Operating Pressure20 psi
Max. Operating Temp.140°F
Min. Operating Temp.-50°F
Outside Dia.3/4"
Peristaltic Pump CompatibleYes
ReinforcementNon Reinforced
Resistance PropertiesHardening Resistant, Swelling Resistant
Stripe ColorNo Stripe
Vacuum RatingNot Rated
Wall Thickness1/8"
ApplicationFuels, Lubricants, Water
Industry ApplicationLaboratory
Inside Diameter1/2"
Maximum Operating Pressure20 psi
Outside Diameter3/4"
Overall Length5 ft.
Vacuum RatedNot Rated for Vacuum

Shipping Info:

Ship weight (kg) 0.3015
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInside Dia.Outside Dia.Wall ThicknessClarityBend RadiusMax. Operating Temp.Max. Operating PressureMaterialPrice
GRAINGER ZUSA-HT-1227 Tubing, Pvc, Yellow, 1/2 Inch Inside Dia, 3/4 Inch Outside Dia, 10 Ft Overall Length | CP9QTM ZUSA-HT-12271/2"3/4"1/8"Semi Clear7/8"140°F20 psiPVC€37.36
GRAINGER ZUSA-HT-1179 Tubing, Pvc, Yellow, 1/2 Inch Inside Dia, 3/4 Inch Outside Dia, 100 Ft Overall Length | CP9QTN ZUSA-HT-11791/2"3/4"1/8"Semi Clear7/8"140°F20 psiPVC€304.44
GRAINGER ZUSA-HT-1211 Tubing, Pvc, Yellow, 1/2 Inch Inside Dia, 3/4 Inch Outside Dia, 25 Ft Overall Length | CP9QTP ZUSA-HT-12111/2"3/4"1/8"Semi Clear7/8"140°F20 psiPVC€90.51
GRAINGER ZUSA-HT-1835 Tubing, Pvc, Yellow, 1/2 Inch Inside Dia, 3/4 Inch Outside Dia, 2Ft Overall Length | CP9QTQ ZUSA-HT-18351/2"3/4"1/8"Semi Clear7/8"140°F20 psiPVC€8.72
GRAINGER ZUSA-HT-1195 Tubing, Pvc, Yellow, 1/2 Inch Inside Dia, 3/4 Inch Outside Dia, 50 Ft Overall Length | CP9QTR ZUSA-HT-11951/2"3/4"1/8"Semi Clear7/8"140°F20 psiPVC€154.55
GRAINGER ZUSA-HT-1226 Tubing, Pvc, Yellow, 1/2 Inch Inside Dia, 5/8 Inch Outside Dia, 10 Ft Overall Length | CP9QTT ZUSA-HT-12261/2"5/8"0.06"Opaque0.781"150°F20 psiPVC€19.34
GRAINGER ZUSA-HT-1178 Tubing, Pvc, Yellow, 1/2 Inch Inside Dia, 5/8 Inch Outside Dia, 100 Ft Overall Length | CP9QTU ZUSA-HT-11781/2"5/8"0.06"Opaque0.781"150°F20 psiPVC€171.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-HT-1819 Tubing, Pvc, Yellow, 1/2 Inch Inside Dia, 3/4 Inch Outside Dia, 5 Ft Overall Length
€21.90 /unit