Item | Tubing |
Bend Radius | 0.781" |
Clarity | Opaque |
Color | Yellow |
Compatible Chemicals | Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning ExtrActs, Zinc Chloride |
Fitting Compatibility | Barbed |
Flexibility | Flexible |
Flow Application | Dairy, Food And Beverage, Pharmaceutical |
For Fluid Type | Beverages, Fuel, Lubricant |
Hardness | Shore A 55 |
Inside Dia. | 1/2" |
Length | 10 ft. |
Material | PVC |
Max. Operating Pressure | 20 psi |
Max. Operating Temp. | 150°F |
Min. Operating Temp. | -50°F |
Outside Dia. | 5/8" |
Petroleum Product Compatibility | Fuel Oil, Gasoline, Automotive, Grease, Kerosene, Lubricants, Mineral Oil |
Resistance Properties | Hardening Resistant, Swelling Resistant |
Wall Thickness | 0.06" |
Application | Beverages, Food, Fuels, Water |
Industry Application | Laboratory |
Inside Diameter | 1/2" |
Maximum Operating Pressure | 20 psi |
Outside Diameter | 5/8" |
Overall Length | 10 ft. |
Standards | 3-A, FDA |