Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-CBPSR-149 Buna-N/PVC Roll, 12 Inch X 10 Ft Nominal Size, 1/8 Inch ThickBlack, Semi-Closed Cell | CP7ZLA

GRAINGER ZUSA-CBPSR-149 Buna-N/PVC Roll, 12 Inch X 10 Ft Nominal Size, 1/8 Inch ThickBlack, Semi-Closed Cell

Item: CP7ZLA Model: ZUSA-CBPSR-149Cross Ref: 60CZ33
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€192.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
Abrasion ResistanceFair
Cell TypeSemi Closed Cell
Chemical ResistanceGood
ColorBlack
Density5.5 lbs.-cu. ft.
Firmness @ 25% Deflection2/5 psi
Foam BackingOne Sided Adhesive
GradeStandard
Length10 ft.
MaterialBuna N, PVC
Max. Temp.200°F
Maximum Adhesive Temperature230°F
Min. Temp.-40°F
Minimum Adhesive Temperature-30°F
Oil ResistanceGood
ShapeSheet
Tensile Strength25 psi
Tensile Strength Rating50 psi
TextureTextured
Thickness1/8"
Water ResistanceGood
Weather ResistanceGood
Width12"
FirmnessExtra Soft (0 psi to 4 psi)
Maximum Temperature200°F
Minimum Temperature-40°F

Shipping Info:

Ship weight (kg) 0.2565
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessFoam BackingShapeMaterialColorTensile StrengthDensityFirmness @ 25% DeflectionPrice
GRAINGER ZUSA-CBPSR-26 Buna-N/PVC Roll, 12 Inch X 10 Ft Nominal Size, 1 Inch ThickBlack | CP7ZKU ZUSA-CBPSR-261"PlainSheetBuna N, PVCBlack25 psi5.5 lbs.-cu. ft.2/5 psi€575.18
GRAINGER ZUSA-CBPSR-19 Buna-N/PVC Roll, 12 Inch X 10 Ft Nominal Size, 1/16 Inch ThickBlack | CP7ZKV ZUSA-CBPSR-190.062"PlainSheetBuna N, PVCBlack25 psi5.5 lbs.-cu. ft.2/5 psi€74.66
GRAINGER ZUSA-CBPSR-148 Buna-N/PVC Roll, 12 Inch X 10 Ft Nominal Size, 1/16 Inch ThickBlack, Good | CP7ZKW ZUSA-CBPSR-1480.062"One Sided AdhesiveSheetBuna N, PVCBlack25 psi5.5 lbs.-cu. ft.2/5 psi€133.45
GRAINGER ZUSA-CBPSR-153 Buna-N/PVC Roll, 12 Inch X 10 Ft Nominal Size, 1/2 Inch ThickBlack, Semi-Closed Cell | CP7ZKX ZUSA-CBPSR-1531/2"One Sided AdhesiveSheetBuna N, PVCBlack25 psi5.5 lbs.-cu. ft.2/5 psi€370.01
GRAINGER ZUSA-CBPSR-24 Buna-N/PVC Roll, 12 Inch X 10 Ft Nominal Size, 1/2 Inch ThickBlack | CP7ZKY ZUSA-CBPSR-241/2"PlainSheetBuna N, PVCBlack25 psi5.5 lbs.-cu. ft.2/5 psi€308.45
GRAINGER ZUSA-CBPSR-151 Buna-N/PVC Roll, 12 Inch X 10 Ft Nominal Size, 1/4 Inch ThickBlack, Semi-Closed Cell | CP7ZKZ ZUSA-CBPSR-1511/4"One Sided AdhesiveSheetBuna N, PVCBlack25 psi5.5 lbs.-cu. ft.2/5 psi€238.11
GRAINGER ZUSA-CBPSR-21 Buna-N/PVC Roll, 12 Inch X 10 Ft Nominal SizeBlack | CP7ZLB ZUSA-CBPSR-210.188"PlainSheetBuna N, PVCBlack25 psi5.5 lbs.-cu. ft.2/5 psi€131.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-CBPSR-149 Buna-N/PVC Roll, 12 Inch X 10 Ft Nominal Size, 1/8 Inch ThickBlack, Semi-Closed Cell
€192.53 /unit