Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZPS72010F48 Socket Head Cap Screw, #10-32 Thread Size, 3 3/8 Inch Length, Flanged Std, Plain, Aluminum | CQ4VEZ

GRAINGER ZPS72010F48 Socket Head Cap Screw, 10-32 Thread Size, Flanged Std, 3 3/8 In Lg., Fine, Plain, Alu

Item: CQ4VEZ Model: ZPS72010F48Cross Ref: 45FY79
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€168.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Display Qty1
Drive Size5/32"
Drive TypeSocket
FinishPlain
Flange Dia.7/16"
Flange Thickness0.063"
GradeNon Graded
Head Dia.0.312"
Head Height1/4"
Head TypeFlanged Standard
Length3 3/8"
MaterialAluminum
Min. Thread Length3/8"
System Of MeasurementImperial
Thread DirectionRight Hand
Thread FitClass 3A
Thread Size#10-32
Thread StylePartially Threaded
Thread TypeFine
Combined Material & GradeNot Graded Aluminum
Dimensional StandardsAMPG 2013 ZPS.01
Flange Diameter7/16"
Head Diameter0.312"
Material Grade/classUngraded
Material TypeAluminum
Minimum Thread Length3/8"
Screw Length3 3/8"

Shipping Info:

Ship weight (kg) 0.0207
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZPS72010F48 Socket Head Cap Screw, 10-32 Thread Size, Flanged Std, 3 3/8 In Lg., Fine, Plain, Alu
€168.67 /unit