Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZPS60210F28 Socket Head Cap Screw, #10-32 Thread Size, 1 3/4 Inch Length, Flanged Std, Plain | CQ4VBW

GRAINGER ZPS60210F28 Socket Head Cap Screw, 10-32 Thread Size, Flanged Std, 1 3/4 In Lg., Fine, Pln, Gr. 316, SS

Item: CQ4VBW Model: ZPS60210F28Cross Ref: 45FW79
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Display Qty1
Drive Size5/32"
Drive TypeSocket
FinishPlain
Flange Dia.7/16"
Flange Thickness0.063"
Head Dia.0.312"
Head Height1/4"
Head TypeFlanged Standard
Length1 3/4"
MaterialStainless Steel
Min. Thread Length3/8"
System Of MeasurementImperial
Thread DirectionRight Hand
Thread FitClass 3A
Thread Size#10-32
Thread StylePartially Threaded
Thread TypeFine
Combined Material & Grade316 Stainless Steel
Dimensional StandardsAMPG 2013 ZPS.01
Flange Diameter7/16"
Head Diameter0.312"
Material Grade/class316
Material TypeGrade 316 Stainless Steel
Minimum Thread Length3/8"
Screw Length1 3/4"

Shipping Info:

Ship weight (kg) 0.0126
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZPS60210F28 Socket Head Cap Screw, 10-32 Thread Size, Flanged Std, 1 3/4 In Lg., Fine, Pln, Gr. 316, SS
€50.46 /unit