Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZFB222166 Reducing Coupling, Cast Iron, 8 Inch X 5 Inch Fitting Pipe Size | CR3DQG

GRAINGER ZFB222166 Reducing Coupling, Cast Iron, 8 Inch X 5 Inch Pipe

Item: CR3DQG Model: ZFB222166Cross Ref: 60XD45
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€434.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Coupling
ApplicationDWV
Basic Fitting ShapeCoupling
Bend Nominal Dimensions2" x 5"
ClassClass 0
ColorGreen
Finish/coatingEpoxy Coated
Fitting MaterialCast Iron
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size8"
Fitting Side A Outside Diameter8.438"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size5"
Fitting Side B Outside Diameter5.312"
Fitting Side B TypeSocket
Includes SealNo
MaterialCast Iron
Max. Operating Pressure0 psi
Max. Steam Pressure0 psi
Overall Length5"
Specific Fitting ShapeReducing Coupling
Includes Pre-applied Thread SealantNo
Material GradeGreen Cast Iron
Maximum Operating Pressure0 psi
Pipe Fitting MaterialCast Iron
StandardsASTM A888

Shipping Info:

Ship weight (kg) 3.87
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureFitting MaterialBasic Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypeClassPrice
GRAINGER 222138 Reducing Coupling, Cast Iron, 2 Inch X 1 1/2 Inch Fitting Pipe Size, Socket X Socket | CQ2YQV 2221380 psiCast IronCoupling2"Socket1 1/2"SocketClass 0€39.97
GRAINGER ZFB222138 Reducing Coupling, Cast Iron, 2 Inch X 1 1/2 Inch Fitting Pipe Size, Socket X Socket | CQ2YQW ZFB2221380 psiCast IronCoupling2"Socket1 1/2"SocketClass 0€60.62
GRAINGER ZFB222046 Reducing Coupling, Cast Iron, 2 Inch X 2 Inch X 2 Inch Fitting Pipe Size | CQ2YQX ZFB2220460 psiCast IronCoupling2"Socket2"SocketClass 0€97.67
GRAINGER 222139 Reducing Coupling, Cast Iron, 3 Inch X 1 1/2 Inch Fitting Pipe Size, Socket X Socket | CQ2YQY 2221390 psiCast IronCoupling3"Socket1 1/2"SocketClass 0€63.43
GRAINGER ZFB222140 Reducing Coupling, Cast Iron, 3 Inch X 2 Inch Fitting Pipe Size | CQ2YQZ ZFB2221400 psiCast IronCoupling3"Socket2"SocketClass 0€60.07
GRAINGER ZFB222048 Reducing Coupling, Cast Iron, 3 Inch X 3 Inch X 3 Inch Fitting Pipe Size | CQ2YRA ZFB2220480 psiCast IronCoupling3"Socket3"SocketClass 0€157.55
GRAINGER ZFB222142 Reducing Coupling, Cast Iron, 4 Inch X 2 Inch Fitting Pipe Size | CQ2YRB ZFB2221420 psiCast IronCoupling4"Socket2"SocketClass 0€85.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZFB222166 Reducing Coupling, Cast Iron, 8 Inch X 5 Inch Pipe
€434.89 /unit