Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER Z1564 Binding Post, 5/8 Inch-11 Thread Size, 1 3/4 Inch Brl Length, 3/4 Inch Brl Dia | CP7PQK

GRAINGER Z1564 Binding Post, 5/8 In - 11 Thread Size, SS, 1 3/4 In Barrel Lg., Internal Hex

Item: CP7PQK Model: Z1564Cross Ref: 45GF12
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBinding Post
Barrel Dia.3/4"
Barrel Length1 3/4"
Barrel Thread Depth3/4"
Dimensional StandardsAMPG 2000 SB.09
Drive Size3/8"
Drive TypeInternal Hex
FinishPlain
GradeGrade 316
HardnessRockwell B83
Head Dia.1 3/8"
Head Height1/8"
Head StyleLow Profile
MaterialStainless Steel
Resistance PropertiesAcid Resistant, Alkali Resistant, Chloride Resistant, Corrosion Resistant, Salt Water Resistant, Solvent Resistant
System Of MeasurementImperial
Tensile Strength75000 psi
Thread Size5/8"-11
TypeFemale Barrel
Barrel Drive Size3/8"
Barrel Drive TypeInternal Hex
Barrel Head StyleLow Profile
Head Diameter1 3/8"
Made In North AmericaYes
Material Quality StandardsASTM A276
Rockwell HardnessB83

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER Z1564 Binding Post, 5/8 In - 11 Thread Size, SS, 1 3/4 In Barrel Lg., Internal Hex
€96.88 /unit