Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER WWG6KEPSSSGR Hex Locknut Assortment, Stainless Steel | CQ2AFE

GRAINGER WWG6KEPSSSGR Hex Locknut Assortment, SS

Item: CQ2AFE Model: WWG6KEPSSSGRCross Ref: 4FAD3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€139.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut Assortment
Includes WashersYes
MaterialStainless Steel
Number Of Nuts600
Number Of Thread Sizes6
System Of MeasurementImperial/Metric

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER WWG6KEPSSSGR Hex Locknut Assortment, SS
€139.76 /unit