Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U70654.025.0100 Hammer Drive Pin Anchor Round 1/4 Inch 1 Inch Pk100 | AG2FQM 31JD80

GRAINGER U70654.025.0100 Hammer Drive Pin Anchor, Rnd Spacer, Nylon, 1 In Anchor Lg., 1/4 In Anchor Dia., Steel, 100 Pk

Item: AG2FQM Model: U70654.025.0100Cross Ref: 31JD80
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.43 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drive Pin Anchor
Anchor Dia.1/4"
Anchor Length1"
FinishZinc Plated
Head StyleRound Spacer
MaterialNylon
Max. Fixture Thickness1/4"
Min. Embedment3/4"
Pin MaterialSteel
System Of MeasurementImperial
Ultimate Tension In 4000 Psi Concrete55 lbs.
Drill Bit Size1/4"
Drive Pin Anchor TypeNylon Removable Nail Drive Anchor
Head TypeRound
Maximum Material Thickness1/4"
Minimum Installation Depth3/4"
Overall Length1"
RemovableRemovable

Shipping Info:

Ship weight (kg) 0.2578
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code3926909980

Product Variants

ProductModelAnchor LengthAnchor Dia.MaterialMin. EmbedmentMax. Fixture ThicknessUltimate Tension In 4000 Psi ConcreteFinishPkg. Qty.Price
MICRO PLASTICS 61ASR25075 Anchor Rivet Round 1/4 Inch Pk5 | AD7QHT 4FXL9 61ASR250753/4"1/4"Nylon1/4"21/32"-Zinc Plated5€3.48
MICRO PLASTICS 61ASR25100 Anchor Rivet Round 1/4 Inch Pk5 | AD7QHU 4FXN1 61ASR251001"1/4"Nylon1/2"29/32"-Zinc Plated5€3.45
MICRO PLASTICS 61ASR25150 Anchor Rivet Round 1/4 Inch Pk5 | AD7QHV 4FXN2 61ASR251501 1/2"1/4"Nylon1 1/16"1 2/5"-Zinc Plated5€4.28
MICRO PLASTICS 61ASR18075 Anchor Rivet Round 3/16 Inch Pk5 | AD7QHW 4FXN3 61ASR180753/4"3/16"Nylon1/4"21/32"-Zinc Plated5€3.51
POWERS FASTENERS 03241-PWR Pre-expanded Anchor 1-1/2 Inch Pk 100 | AF9RUK 30TD46 03241-PWR1 1/2"1/4"Steel1 1/8"--Zinc Plated100€47.31
POWERS FASTENERS 03271-PWR Pre-expanded Anchor 2 Inch Pk 100 | AF9RUL 30TD47 03271-PWR2"1/4"Steel1 1/8"--Zinc Plated100€54.77
POWERS FASTENERS 03301-PWR Pre-expanded Anchor 2 1/2 Inch Pk 100 | AF9RUM 30TD48 03301-PWR2 1/2"1/4"Steel1 1/8"--Zinc Plated100€63.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U70654.025.0100 Hammer Drive Pin Anchor, Rnd Spacer, Nylon, 1 In Anchor Lg., 1/4 In Anchor Dia., Steel, 100 Pk
€8.43 /pack