Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U70652.025.0100 Hammer Drive Pin Anchor Mushroom 1 Inch Pk100 | AG2FQC 31JD71

GRAINGER U70652.025.0100 Hammer Drive Pin Anchor, Mushroom, Nylon, 1 In Anchor Lg., 1/4 In Anchor Dia., Steel, 100 Pk

Item: AG2FQC Model: U70652.025.0100Cross Ref: 31JD71
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.91 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drive Pin Anchor
Anchor Dia.1/4"
Anchor Length1"
FinishZinc Plated
Head StyleMushroom
MaterialNylon
Max. Fixture Thickness1/4"
Min. Embedment3/4"
Pin MaterialSteel
System Of MeasurementImperial
Ultimate Tension In 4000 Psi Concrete55 lbs.
Anchor Diameter1/4"
Compatible MaterialBlock, Brick, Concrete, Masonry
Display Qty100
Drill Bit Size1/4"
Drive Pin Anchor TypeNylon Removable Nail Drive Anchor
Head TypeRound
Maximum Material Thickness1/4"
Minimum Installation Depth3/4"
Overall Length1"
RemovableRemovable
Ultimate Tension Strength (4,000 Psi Concrete)55 lbs.

Shipping Info:

Ship weight (kg) 0.2578
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code3926909980

Product Variants

ProductModelAnchor LengthAnchor Dia.MaterialMin. EmbedmentMax. Fixture ThicknessUltimate Tension In 4000 Psi ConcreteFinishPkg. Qty.Price
MICRO PLASTICS 61ASM25075 Anchor Rivet Mushroom 1/4 Inch Pk5 | AD7QHM 4FXL4 61ASM250753/4"1/4"Nylon1/4"21/32"-Zinc Plated5€7.18
MICRO PLASTICS 61ASM25100 Anchor Rivet Mushroom 1/4 Inch Pk5 | AD7QHN 4FXL5 61ASM251001"1/4"Nylon1/2"29/32"-Zinc Plated5€7.66
MICRO PLASTICS 61ASM18075 Anchor Rivet Mushroom 3/16 Inch Pk5 | AD7QHQ 4FXL7 61ASM180753/4"3/16"Nylon1/4"21/32"-Zinc Plated5€3.63
MICRO PLASTICS 61ASM18100 Anchor Rivet Mushroom 3/16 Inch Pk5 | AD7QHR 4FXL8 61ASM181001"3/16"Nylon1/2"29/32"-Zinc Plated5€4.13
POWERS FASTENERS 05503-PWR Pre-expanded Anchor 1-1/4 Inch Pk 100 | AF9RUN 30TD49 05503-PWR1 1/4"3/16"Steel7/8"--Zinc Plated100€38.95
POWERS FASTENERS 05506-PWR Pre-expanded Anchor 2 Inch Pk 100 | AF9RUP 30TD50 05506-PWR2"3/16"Steel7/8"--Zinc Plated100€55.61
POWERS FASTENERS 05522-PWR Pre-expanded Anchor 1 Inch Pk 100 | AF9RUQ 30TD51 05522-PWR1"1/4"Steel7/8"--Zinc Plated100€46.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U70652.025.0100 Hammer Drive Pin Anchor, Mushroom, Nylon, 1 In Anchor Lg., 1/4 In Anchor Dia., Steel, 100 Pk
€10.91 /pack