Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U70526.025.0375 Anchor Screws Hex Washer 3/4 Inch 5-1/2 inch PK100 | AG2FLY 31JC41

GRAINGER U70526.025.0375 Concrete Screw, 3/16 Inx5 1/2 In Drill Bit Size, Steel, 3 3/4 In Anchor Lg., Blue Ruspert, 100 Pk

Item: AG2FLY Model: U70526.025.0375Cross Ref: 31JC41
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.30 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConcrete Screws
Anchor Dia.1/4"
Anchor Length3 3/4"
Drill Bit Size3/16" x 5 1/2"
Drive TypePhillips
FinishBlue Ruspert
Head StyleFlat
MaterialSteel
Screw TypeConcrete Screw
Seismic ApprovedNo
System Of MeasurementImperial
TypeSelf Threading
Anchor Diameter1/4"
Compatible MaterialConcrete
Display Qty100
FeaturesNotched High Low Threads
Head TypeFlat
Icc Approved For Cracked ConcreteNo
Icc Approved For Un-cracked ConcreteNo
Material Grade/classCase Hardened
Overall Length3 3/4"
RemovableRemovable
Tip TypeSelf-Tapping

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318145080

Product Variants

ProductModelAnchor LengthAnchor Dia.Drill Bit SizeSeismic ApprovedTypeMaterialFinishDrive TypePkg. Qty.Price
GRAINGER U70526.025.0400 Anchor Screw Hex Washer 5/8in. PK100 | AG2FLX 31JC40 U70526.025.04004"1/4"3/16" x 5 1/2"NoSelf ThreadingSteelBlue RuspertPhillips100€44.15
GRAINGER U70526.025.0325 Anchor Screw Hex Washer 3/4 Inch 6-1/4 inch PK100 | AG2FLZ 31JC42 U70526.025.03253 1/4"1/4"3/16" x 5 1/2"NoSelf ThreadingSteelBlue RuspertPhillips100€40.04
GRAINGER U70526.025.0275 Concrete Screws Hex Washer/slot Pk100 | AG2FMA 31JC43 U70526.025.02752 3/4"1/4"3/16" x 4 1/2"NoSelf ThreadingSteelBlue RuspertPhillips100€32.55
GRAINGER U70526.025.0225 Concrete Screws Hex Washer/Slot 3-3/4 inch PK100 | AG2FMB 31JC44 U70526.025.02252 1/4"1/4"3/16" x 4 1/2"NoSelf ThreadingSteelBlue RuspertPhillips100€27.52
GRAINGER U70526.025.0175 Concrete Screws 3-1/4 inch 3/16 x 5-1/2 inch PK100 | AG2FMC 31JC45 U70526.025.01751 3/4"1/4"3/16" x 3 1/2"NoSelf ThreadingSteelBlue RuspertPhillips100€23.48
GRAINGER U70526.025.0125 Concrete Screws 2-3/4 inch 3/16 x 4-1/2 inch PK100 | AG2FMD 31JC46 U70526.025.01251 1/4"1/4"3/16" x 3 1/2"NoSelf ThreadingSteelBlue RuspertPhillips100€19.35
GRAINGER U70526.018.0325 Concrete Screws 2-1/4 inch 3/16 x 4-1/2 inch PK100 | AG2FME 31JC47 U70526.018.03253 1/4"3/16"5/32" x 5 1/2"NoSelf ThreadingSteelBlue RuspertPhillips100€17.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U70526.025.0375 Concrete Screw, 3/16 Inx5 1/2 In Drill Bit Size, Steel, 3 3/4 In Anchor Lg., Blue Ruspert, 100 Pk
€49.30 /pack