Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U70525.025.0225 Concrete Screws Flat 3/16 x 3-1/2 inch PK100 | AG2FLL 31JC30

GRAINGER U70525.025.0225 Concrete Screw, 3/16 Inx4 1/2 In Drill Bit Size, Steel, 2 1/4 In Anchor Lg., 100 Pk

Item: AG2FLL Model: U70525.025.0225Cross Ref: 31JC30
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.14 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConcrete Screws
Anchor Dia.1/4"
Anchor Length2 1/4"
Drill Bit Size3/16" x 4 1/2"
FinishBlue Ruspert
Head StyleHex Washer Slotted
MaterialSteel
Screw TypeConcrete Screw
Seismic ApprovedNo
System Of MeasurementImperial
TypeSelf Threading
Anchor Diameter1/4"
Compatible MaterialBlock, Brick, Concrete, Wood
Display Qty100
Drive TypeExternal Hex
FeaturesNotched High Low Threads
Head TypeHex
Icc Approved For Cracked ConcreteNo
Icc Approved For Un-cracked ConcreteNo
Material Grade/classCase Hardened
Overall Length2 1/4"
RemovableRemovable
Tip TypeSelf-Tapping

Shipping Info:

Ship weight (kg) 1.0714
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318145080

Product Variants

ProductModelAnchor LengthAnchor Dia.Drill Bit SizeSeismic ApprovedTypeMaterialFinishPkg. Qty.Price
GRAINGER U70525.025.0400 Concrete Screws Flat Phil 3-1/4 inch PK100 | AG2FLG 31JC26 U70525.025.04004"1/4"3/16" x 5 1/2"NoSelf ThreadingSteelBlue Ruspert100€60.58
GRAINGER U70525.025.0375 Concrete Screws Flat Phil 2-3/4 inch PK100 | AG2FLH 31JC27 U70525.025.03753 3/4"1/4"3/16" x 5 1/2"NoSelf ThreadingSteelBlue Ruspert100€56.65
GRAINGER U70525.025.0325 Concrete Screw Flat 2-1/4 inch PK100 | AG2FLJ 31JC28 U70525.025.03253 1/4"1/4"3/16" x 5 1/2"NoSelf ThreadingSteelBlue Ruspert100€51.34
GRAINGER U70525.025.0275 Concrete Screws 3/16 x 3-1/2 inch PK100 | AG2FLK 31JC29 U70525.025.02752 3/4"1/4"3/16" x 4 1/2"NoSelf ThreadingSteelBlue Ruspert100€41.65
GRAINGER U70525.025.0175 Concrete Screws Flat 5/32 x 5-1/2 inch PK100 | AG2FLM 31JC31 U70525.025.01751 3/4"1/4"3/16" x 3 1/2"NoSelf ThreadingSteelBlue Ruspert100€29.92
GRAINGER U70525.025.0125 Concrete Screws Flat 5/32 x 4-1/2 inch PK100 | AG2FLN 31JC32 U70525.025.01251 1/4"1/4"3/16" x 3 1/2"NoSelf ThreadingSteelBlue Ruspert100€23.62
GRAINGER U70525.018.0325 Concrete Screws 2-1/4 inch 5/32 x 4-1/2 inch PK100 | AG2FLP 31JC33 U70525.018.03253 1/4"3/16"5/32" x 5 1/2"NoSelf ThreadingSteelBlue Ruspert100€26.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U70525.025.0225 Concrete Screw, 3/16 Inx4 1/2 In Drill Bit Size, Steel, 2 1/4 In Anchor Lg., 100 Pk
€45.14 /pack