Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U70420.075.0700 Wedge Anchor 3/4 7 303/304 Pk2 | AG2HJC 31JP65

GRAINGER U70420.075.0700 Wedge Anchor, 3/4 In - 10 Thread Size, 7 In Anchor Lg., 4 1/2 In Thread Lg., Gr. 303/304, 2 Pk

Item: AG2HJC Model: U70420.075.0700Cross Ref: 31JP65
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.22 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWedge Anchor
Anchor Dia.3/4"
Anchor Length7"
FinishPlain
GradeGrade 303/304
IncludesNut And Washer
MaterialStainless Steel
Max. Work Thickness2"
Min. Embedment3 1/4"
System Of MeasurementImperial
Thread Length4 1/2"
Thread Size3/4"-10
Ultimate Tension In 4000 Psi Concrete11880 lbs.
Wedge Anchor TypeStandard
Compatible MaterialConcrete
Drill Bit Size3/4"
Icc Approved For Cracked ConcreteNo
Maximum Material Thickness2"
Minimum Installation Depth3 1/4"
Overall Length7"

Shipping Info:

Ship weight (kg) 0.8136
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318190000

Product Variants

ProductModelThread SizeAnchor LengthAnchor Dia.Thread LengthMin. EmbedmentMax. Work ThicknessUltimate Tension In 4000 Psi ConcreteMaterialPkg. Qty.Price
GRAINGER U70420.025.0225 Wedge Anchor 1/4 2-1/4 303/304 Pk50 | AG2HHF 31JP45 U70420.025.02251/2"-132 1/4"1/4"1 1/8"1 1/8"3/8"1870 lbs.Stainless Steel50€59.54
GRAINGER U70420.025.0325 Wedge Anchor 1/4 3-1/4 303/304 Pk50 | AG2HHG 31JP46 U70420.025.03251/4"-203 1/4"1/4"2 1/8"1 1/8"1 3/8"1870 lbs.Stainless Steel50€82.79
GRAINGER U70420.031.0350 Wedge Anchor 5/16 3-1/2 303/304 Pk25 | AG2HHH 31JP47 U70420.031.03505/16"3 1/2"5/16"2 1/4"1 1/2"1 1/8"2530 lbs.Stainless Steel25€51.52
GRAINGER U70420.037.0225 Wedge Anchor 3/8 2-1/4 303/304 Pk25 | AG2HHJ 31JP48 U70420.037.02253/8"-162 1/4"3/8"3/4"1 1/2"3/16"3300 lbs.Stainless Steel25€52.79
GRAINGER U70420.037.0275 Wedge Anchor 3/8 2-3/4 303/304 Pk25 | AG2HHK 31JP49 U70420.037.02753/8"-162 3/4"3/8"1 1/4"1 1/2"3/8"3300 lbs.Stainless Steel25€58.06
GRAINGER U70420.037.0300 Wedge Anchor 3/8 3 303/304 Pk10 | AG2HHL 31JP50 U70420.037.03003/8"-163"3/8"1 1/2"1 1/2"9/16"3300 lbs.Stainless Steel10€26.27
GRAINGER U70420.037.0375 Wedge Anchor 3/8 3-3/4 303/304 Pk10 | AG2HHM 31JP51 U70420.037.03753/8"-163 3/4"3/8"2 1/4"1 1/2"1 1/8"3300 lbs.Stainless Steel10€28.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U70420.075.0700 Wedge Anchor, 3/4 In - 10 Thread Size, 7 In Anchor Lg., 4 1/2 In Thread Lg., Gr. 303/304, 2 Pk
€64.22 /pack