Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U70411.075.1000 Wedge Anchor 3/4 10 Zinc-plated Carbon Steel Pk2 | AG2HGX 31JP37

GRAINGER U70411.075.1000 Wedge Anchor, 3/4 In - 10 Thread Size, 10 In Anchor Lg., 7 1/2 In Thread Lg., Not Gr., 2 Pk

Item: AG2HGX Model: U70411.075.1000Cross Ref: 31JP37
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.50 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWedge Anchor
Anchor Dia.3/4"
Anchor Length10"
FinishZinc Plated
GradeNon Graded
IncludesNut And Washer
MaterialSteel
Max. Work Thickness3 1/8"
Min. Embedment3 1/4"
System Of MeasurementImperial
Thread Length7 1/2"
Thread Size3/4"-10
Ultimate Tension In 4000 Psi Concrete11880 lbs.
Wedge Anchor TypeStandard
Compatible MaterialConcrete
Drill Bit Size3/4"
Icc Approved For Cracked ConcreteNo
Material Grade/classUngraded
Maximum Material Thickness3 1/8"
Minimum Installation Depth3 1/4"
Overall Length10"

Shipping Info:

Ship weight (kg) 1.1506
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318190000

Product Variants

ProductModelThread SizeAnchor LengthAnchor Dia.FinishThread LengthMin. EmbedmentMax. Work ThicknessUltimate Tension In 4000 Psi ConcretePkg. Qty.Price
MKT FASTENING 2814134 Wedge Anchor Galvanised Steel 1/4x1 3/4 - Pack Of 20 | AB6KNY 21U976 28141341/4"-201 3/4"1/4"Galvanized7/8"1 1/8"5/8"1015 lbs.20€26.59
MKT FASTENING 2814214 Wedge Anchor Galvanised Steel 1/4x2 1/4 - Pack Of 20 | AB6KNZ 21U977 28142141/4"-202 1/4"1/4"Galvanized1 3/8"1 1/8"1 1/8"1015 lbs.20€29.72
MKT FASTENING 2838214 Wedge Anchor Galvanised Steel 3/8x2 1/4 - Pack Of 20 | AB6KPB 21U979 28382143/8"-162 1/4"3/8"Galvanized1 3/16"1 5/8"5/8"2367 lbs.20€41.40
MKT FASTENING 2838234 Wedge Anchor Galvanised Steel 3/8x2 3/4 - Pack Of 20 | AB6KPC 21U980 28382343/8"-162 3/4"3/8"Galvanized1 5/8"1 5/8"1 1/8"2367 lbs.20€45.29
MKT FASTENING 2838300 Wedge Anchor Galvanised Steel 3/8x3 - Pack Of 20 | AB6KPD 21U981 28383003/8"-163"3/8"Galvanized1 7/8"1 5/8"1 3/8"2367 lbs.20€45.53
MKT FASTENING 2838334 Wedge Anchor Galvanised Steel 3/8x3 3/4 - Pack Of 20 | AB6KPE 21U982 28383343/8"-163 3/4"3/8"Galvanized2 5/8"1 5/8"2 1/8"5203 lbs.20€50.74
MKT FASTENING 2838500 Wedge Anchor Galvanised Steel 3/8x5 - Pack Of 20 | AB6KPF 21U983 28385003/8"-165"3/8"Galvanized4"1 5/8"3 3/8"5203 lbs.20€61.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U70411.075.1000 Wedge Anchor, 3/4 In - 10 Thread Size, 10 In Anchor Lg., 7 1/2 In Thread Lg., Not Gr., 2 Pk
€19.50 /pack