Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U55081.037.0001 Hex Nut 3/8-16 Grade 316 Stainless Steel Plain PK50 | AH9UCX 41FT94

GRAINGER U55081.037.0001 Hex Nut, 3/8 In - 16 Thread Size, SS, 23/64 In Ht., 11/16 In Wd., Gr. 316, 50 Pk

Item: AH9UCX Model: U55081.037.0001Cross Ref: 41FT94
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishPlain
GradeGrade 316
Height23/64"
MaterialStainless Steel
Max. Temp.302°F
Min. Temp.-58°F
Nut TypeHeavy Hex
System Of MeasurementImperial
Tensile StrengthNot Applicable
Thread DirectionRight Hand
Thread FitClass 2B
Thread Size3/8"-16
Thread TypeCoarse
Width11/16"
ColorSilver
Hex Height23/64"
Hex TypeHeavy Hex
Hex Width11/16"
Made In North AmericaNo
Material Quality StandardsASTM A307A
Reach CompliantYes
RemovableNo
Thread Pitch16"

Shipping Info:

Ship weight (kg) 0.4514
Ship height (cm)4.06
Ship length (cm)11.43
Ship width (cm)7.62

Product Variants

ProductModelThread SizeHeightMax. Temp.Min. Temp.Nut TypeThread TypeThread DirectionThread FitPkg. Qty.Price
GRAINGER U55081.150.0001 Hex Nut 1-1/2-6 Grade 316 Stainless Steel Plain PK5 | AH9UCM 41FT84 U55081.150.00011 1/2"-62 29/64"--Heavy HexCoarseRight Hand-5€216.44
GRAINGER U55081.125.0001 Hex Nut 1-1/4-7 Grade 316 Stainless Steel Plain PK5 | AH9UCN 41FT85 U55081.125.00011 1/4"-71 7/32"--Heavy HexCoarseRight Hand-5€91.42
GRAINGER U55081.112.0001 Hex Nut 1-1/8-7 Grade 316 Stainless Steel Plain PK5 | AH9UCP 41FT86 U55081.112.00011 1/8"-71 7/64"--Heavy HexCoarseRight Hand-5€67.09
GRAINGER U55081.100.0001 Hex Nut 1-8 Grade 316 Stainless Steel Plain PK5 | AH9UCQ 41FT87 U55081.100.00011"-863/64"Not ApplicableNot ApplicableHeavy HexCoarseRight Hand-5€55.50
GRAINGER U55081.087.0001 Hex Nut 7/8-9 Grade 316 Stainless Steel Plain PK5 | AH9UCR 41FT88 U55081.087.00017/8"-955/64"Not ApplicableNot ApplicableHeavy HexCoarseRight HandClass 2B5€22.73
GRAINGER U55081.062.0001 Hex Nut 5/8-11 Grade 316 Stainless Steel Plain PK25 | AH9UCT 41FT90 U55081.062.00015/8"-1139/64"302°F-58°FHeavy HexCoarseRight HandClass 2B25€35.74
GRAINGER U55081.056.0001 Hex Nut 9/16-12 Grade 316 Stainless Steel Plain PK25 | AH9UCU 41FT91 U55081.056.00019/16"-1235/64"--Heavy HexCoarseRight Hand-25€99.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U55081.037.0001 Hex Nut, 3/8 In - 16 Thread Size, SS, 23/64 In Ht., 11/16 In Wd., Gr. 316, 50 Pk
€24.28 /unit