Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U51662.016.0125 Tap Sheet Metal Screw Truss #8-18 1-1/4 Inch Pk100 | AG2HBY 31JN19

GRAINGER U51662.016.0125 Tapping Sheet Metal Screw, 1 1/4 In Lg., 0.102 In Head Ht., 5/16 In Head Dia., 8 Screw Size, Phillips, Truss, 100 Pk

Item: AG2HBY Model: U51662.016.0125Cross Ref: 31JN19
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.23 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTapping Sheet Metal Screw
Drive Size#2
Drive TypePhillips
FinishPlain
GradeGrade 18-8
Head Dia.5/16"
Head Height0.102"
Head TypeTruss
Length1 1/4"
MaterialStainless Steel
Point TypeAB
Screw Size#8
System Of MeasurementImperial
Tip TypePointed
TypeStandard
DrivePhillips
Fastener Length1 1/4"
For Use In SystemsThread Forming Tapping Screw Type AB
Head Width0.312"
Minimum Head Width0.285"
Thread Size#8

Shipping Info:

Ship weight (kg) 0.2889
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141030

Product Variants

ProductModelScrew SizeDrive SizePoint TypeTypeTip TypeGradeHead TypeDrive TypePkg. Qty.Price
APPROVED VENDOR 1VU61 Metal Screw Truss #4 1/4 L - Pack Of 100 | AB3XKN 1VU61#4#1AStandardPointedGrade 18-8TrussPhillips100€6.53
APPROVED VENDOR 1VU62 Metal Screw Truss #4 3/8 L - Pack Of 100 | AB3XKP 1VU62#4#1AStandardPointedGrade 18-8TrussPhillips100€6.27
APPROVED VENDOR 1VU63 Metal Screw Truss #4 1/2 L - Pack Of 100 | AB3XKQ 1VU63#4#1---Grade 18-8TrussPhillips100€7.43
APPROVED VENDOR 1VU64 Metal Screw Truss #6 1/4 L - Pack Of 100 | AB3XKR 1VU64#6#2AStandardPointedGrade 18-8TrussPhillips100€9.75
APPROVED VENDOR 1VU65 Metal Screw Truss #6 3/8 L - Pack Of 100 | AB3XKT 1VU65#6#2---Grade 18-8TrussPhillips100€8.80
APPROVED VENDOR U51662.013.0050 Metal Screw Truss #6 1/2 L - Pack Of 100 | AB3XKU 1VU66 U51662.013.0050#6#2-StandardPointedGrade 18-8TrussPhillips100€6.22
APPROVED VENDOR 1VU67 Metal Screw Truss #6 5/8 L - Pack Of 100 | AB3XKV 1VU67#6#2AStandardPointedGrade 18-8TrussPhillips100€10.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U51662.016.0125 Tapping Sheet Metal Screw, 1 1/4 In Lg., 0.102 In Head Ht., 5/16 In Head Dia., 8 Screw Size, Phillips, Truss, 100 Pk
€14.23 /pack