Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U51651.025.0075 Tap Sheet Metal Screw Hex #1/4-14 3/4 Inch Pk100 | AG2HAY 31JM95

GRAINGER U51651.025.0075 Tapping Sheet Metal Screw, 1/4 In - 14 Thread Size, 3/4 In Lg., 0.19 In Head Ht., Slotted, 100 Pk

Item: AG2HAY Model: U51651.025.0075Cross Ref: 31JM95
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTapping Sheet Metal Screw
Drive TypeSlotted
FinishPlain
GradeGrade 18-8
Head Dia.3/8"
Head Height0.19"
Head TypeHex Washer
Length3/4"
MaterialStainless Steel
Point TypeAB
System Of MeasurementImperial
Thread Size1/4"-14
Tip TypePointed
TypeStandard
Dimensional StandardsASME B18.6.3
DriveSlotted
Fastener Length3/4"
For Use In SystemsThread Forming Tapping Screw Type AB
Head Width0.477"
Minimum Head Width0.442"
Screw Size1/4"

Shipping Info:

Ship weight (kg) 0.4941
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318145020

Product Variants

ProductModelScrew SizePoint TypeThread SizeTypeTip TypeDrive SizeGradePkg. Qty.Price
APPROVED VENDOR U51651.013.0050 Metal Screw Hex #6 1/2 Inch Length - Pack Of 100 | AB3ZFC 1WE35 U51651.013.0050#6--StandardPointed5/16"Grade 18-8100€12.12
APPROVED VENDOR 1WE37 Metal Screw Hex #6 3/4 Inch Length - Pack Of 100 | AB3ZFE 1WE37#6A-StandardPointed-Grade 18-8100€16.27
APPROVED VENDOR 1WE39 Metal Screw Hex #6 1 Inch Length - Pack Of 100 | AB3ZFG 1WE39#6-----Grade 18-8100€17.68
APPROVED VENDOR U51651.016.0050 Metal Screw Hex #8 1/2 Inch Length - Pack Of 100 | AB3ZFJ 1WE41 U51651.016.0050#8--StandardPointed-Grade 18-8100€15.38
APPROVED VENDOR 1WE43 Metal Screw Hex #8 5/8 Inch Length - Pack Of 100 | AB3ZFL 1WE43#8-----Grade 18-8100€19.24
APPROVED VENDOR U51651.016.0075 Metal Screw Hex #8 3/4 Inch Length - Pack Of 100 | AB3ZFN 1WE45 U51651.016.0075#8--StandardPointed-Grade 18-8100€10.79
APPROVED VENDOR U51651.016.0100 Metal Screw Hex, #8 Size, 1" Length, Pack of 100 | AB3ZFQ 1WE47 U51651.016.0100#8--StandardPointed-Grade 18-8100€13.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U51651.025.0075 Tapping Sheet Metal Screw, 1/4 In - 14 Thread Size, 3/4 In Lg., 0.19 In Head Ht., Slotted, 100 Pk
€39.65 /unit