Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U51500.050.0300 Carriage Bolt Square 18-8 1/2-13 x 3 Inch Pk25 | AG2FKV 31JC14

GRAINGER U51500.050.0300 Carriage Bolt, 1/2 In - 13 Thread Size, SS, 3 In Lg., Plain, Gr. 18-8, Coarse, 25 Pk

Item: AG2FKV Model: U51500.050.0300Cross Ref: 31JC14
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.54 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarriage Bolt
ClassNot Applicable
FinishPlain
GradeGrade 18-8
Head Dia.1 1/32"
Head Height17/64"
Head StyleRound Spacer
Length3"
MaterialStainless Steel
Neck TypeSquare
Neck Width1/2"
Square Height17/64"
System Of MeasurementImperial
Thread FitClass 2A
Thread Length1 1/4"
Thread Size1/2"-13
Thread StylePartially Threaded
Thread TypeCoarse
Fastener Length3"
Head Width1 1/16"
Made In North AmericaNo
Material Quality StandardsASTM F593
Minimum Thread Length1 1/4"
Tensile Strength100000 psi
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 2.0264
Ship height (cm)5.84
Ship length (cm)13.97
Ship width (cm)12.7
HS code7318152051

Product Details:

    • Neck Type (Square Neck)

Product Variants

ProductModelThread StyleHead Dia.Square HeightThread LengthHead StyleNeck WidthTensile StrengthThread DirectionPkg. Qty.Price
APPROVED VENDOR SC4BCB080C1000FPS00 Carriage Bolt - Pack Of 10 | AB3UAA 1VE30 U51500.050.0100Fully Threaded1.032"1/4"1"Round Spacer1/2"100000 psi-10€19.79
APPROVED VENDOR SC4BCB080C2000FPS00 Carriage Bolt - Pack Of 5 | AB3UAB 1VE34 1VE34Partially Threaded1.032"1/4"1 1/4"Round Spacer1/2"100000 psi-5€5.50
GRAINGER U51500.050.0175 Carriage Bolt Pk25 | AG2FKR 31JC11 U51500.050.0175Partially Threaded1 1/32"17/64"1 1/4"Round Spacer1/2"--25€36.52
GRAINGER U51500.050.0200 Carriage Bolt Square 18-8 1/2-13 x 2 Inch Pk25 | AG2FKT 31JC12 U51500.050.0200Partially Threaded1 1/32"17/64"1 1/4"Round Spacer1/2"--25€39.90
GRAINGER U51500.050.0250 Carriage Bolt Pk25 | AG2FKU 31JC13 U51500.050.0250Partially Threaded1 1/32"17/64"1 1/4"Round Spacer1/2"--25€29.67
GRAINGER U51500.050.0400 Carriage Bolt Square 18-8 1/2-13 x 4 Inch Pk10 | AG2FKW 31JC16 U51500.050.0400Partially Threaded1 1/32"17/64"1 1/4"Round Spacer1/2"--10€16.17
GRAINGER U51500.050.0500 Carriage Bolt Square 18-8 1/2-13 x 5 Inch Pk10 | AG2FKX 31JC17 U51500.050.0500Partially Threaded1 1/32"17/64"1 1/4"Round Spacer1/2"--10€17.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U51500.050.0300 Carriage Bolt, 1/2 In - 13 Thread Size, SS, 3 In Lg., Plain, Gr. 18-8, Coarse, 25 Pk
€28.54 /pack