BALDOR / DODGE 023384 Double Interlock Bearing, Shaft Size 1.9375 Inch, Bore Tapered, Steel | BD6FEJ

BALDOR / DODGE 023384 P2B-DI-115RE Double Interlock Bearing, Shaft Size 1.9375 Inch, Bore Tapered, Steel

Item: BD6FEJ Model: 023384Cross Ref: P2B-DI-115RE
In Stock

Get it by Tuesday, Jun 10

€1,053.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Attachment TypeSet Screw
Bore TypeTapered
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size1.938"

Shipping Info:

Ship weight (kg) 9.3015
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeAttachment TypeBore TypeInsert MaterialPrice
BALDOR / DODGE 060785 Double Interlock Bearing, Shaft Size 3.0 Inch, Bore Tapered, Steel | BD6FPE 06078524"Seal Stamping TaperSet ScrewTaperedSteel€2,212.73
BALDOR / DODGE 023341 Double Interlock Bearing, Shaft Size 2.4375 Inch, Bore Tapered, Steel | BD6KKT 0233412.438"Triple LipSet ScrewTaperedSteel€1,455.06
BALDOR / DODGE 023391 Double Interlock Bearing, Shaft Size 2.7500 Inch, Bore Tapered, Steel | BD6QNP 0233912 3/4"Triple LipSet ScrewTaperedSteel€1,806.06
BALDOR / DODGE 023349 Double Interlock Bearing, Shaft Size 3.4375 Inch, Bore Tapered, Steel | BD6QXQ 0233493.438"Triple LipSet ScrewTaperedSteel€3,183.80
BALDOR / DODGE 023334 Double Interlock Bearing, Shaft Size 1.6875 Inch, Bore Tapered, Steel | BD6QYE 0233341.688"Triple LipSet ScrewTaperedSteel€884.48
BALDOR / DODGE 023335 Double Interlock Bearing, Shaft Size 1.7500 Inch, Bore Tapered, Steel | BD6TDZ 0233351 3/4"Triple LipSet ScrewTaperedSteel€1,091.67
BALDOR / DODGE 023392 Double Interlock Bearing, Shaft Size 2.9375 Inch, Bore Tapered, Steel | BD6XTY 0233922.938"Triple LipSet ScrewTaperedSteel€1,962.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 023384 P2B-DI-115RE Double Interlock Bearing, Shaft Size 1.9375 Inch, Bore Tapered, Steel
€1,053.02 /unit