Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U51044.025.0062 Shoulder Screw Imperial 18-8 Stainless Steel 10-24 Pk5 | AG2KPT 31KH10

GRAINGER U51044.025.0062 Shoulder Screw, 10-24 Thread Size, 5/8 In Shoulder Lg., 3/16 In Head Ht., Std, 5 Pk

Item: AG2KPT Model: U51044.025.0062Cross Ref: 31KH10
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.96 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
ClassClass 3A
Drive Size1/8"
Drive TypeHex Socket
FinishPlain
GradeGrade 18-8
Head Dia.3/8"
Head Height3/16"
Head TextureKnurled
MaterialStainless Steel
Shoulder Dia.1/4"
Shoulder Length5/8"
System Of MeasurementImperial
Thread Length3/8"
Thread Size#10-24
TypeStandard

Shipping Info:

Ship weight (kg) 0.0414
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318158030

Product Variants

ProductModelThread SizeShoulder LengthShoulder Dia.Thread LengthShoulder Length ToleranceHead Dia.Head HeightDrive SizePkg. Qty.Price
APPROVED VENDOR U51044.031.0025 Shoulder Screw Hex 1/4-20 x 1/4 Inch - Pack Of 5 | AE4RNR 5MMK6 U51044.031.00251/4"-201/4"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€5.92
APPROVED VENDOR U51044.031.0031 Shoulder Screw Hex 1/4-20 x 5/16 Inch - Pack Of 5 | AE4RNT 5MMK7 U51044.031.00311/4"-205/16"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€5.75
APPROVED VENDOR U51044.031.0037 Shoulder Screw Hex 1/4-20 x 3/8 Inch - Pack Of 5 | AE4RNU 5MMK8 U51044.031.00371/4"-203/8"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€35.41
APPROVED VENDOR U51044.031.0050 Shoulder Screw Hex 1/4-20 x 1/2 Inch - Pack Of 5 | AE4RNV 5MMK9 U51044.031.00501/4"-201/2"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€5.96
APPROVED VENDOR U51044.031.0062 Shoulder Screw Hex 1/4-20 x 5/8 Inch - Pack Of 5 | AE4RNW 5MML0 U51044.031.00621/4"-205/8"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€6.67
APPROVED VENDOR U51044.031.0075 Shoulder Screw Hex 1/4-20 x 3/4 Inch - Pack Of 5 | AE4RNX 5MML1 U51044.031.00751/4"-203/4"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€30.61
APPROVED VENDOR U51044.037.0031 Shoulder Screw Hex 5/16-18 x 5/16 Inch - Pack Of 5 | AE4RPC 5MML6 U51044.037.00315/16"-185/16"3/8"1/2"-0.005" to +0.005"9/16"1/4"3/16"5€9.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U51044.025.0062 Shoulder Screw, 10-24 Thread Size, 5/8 In Shoulder Lg., 3/16 In Head Ht., Std, 5 Pk
€4.96 /pack