Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U38805.018.1800 O-Ring, 387, 18 Inch Inside Dia, 18 3/8 Inch Outside Dia, 90 Shore A, Black | CQ3JGJ

GRAINGER U38805.018.1800 O-Ring, 387, 18 Inch Inside Dia, 18 3/8 Inch Outside Dia, 90 Shore A, Black

Item: CQ3JGJ Model: U38805.018.1800Cross Ref: 41UN99
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.17.955"
Actual Outside Dia.18 3/8"
Actual Width0.21"
ColorBlack
Cross Section ShapeRound
Dash Number387
Durometer90 Shore A
Durometer RatingVery Hard
Meets/exceedsASTM D2000, NBR 90
Metal DetectableNo
Nominal Inside Dia.18"
Nominal Outside Dia.18 3/8"
Nominal Width0.188"
O-ring MaterialBuna N
System Of MeasurementImperial
X-ray DetectableNo
ApplicationStandard
Cross Section3/16"
Fda ApprovedNot FDA Approved
Inside Diameter - Actual17.955"
Inside Diameter - Nominal18"
MaterialBuna N
Outside Diameter - Actual18.375"
Outside Diameter - Nominal18 3/8"
Product TypeO-Ring
StandardsASTM D2000
Width - Actual0.21"

Shipping Info:

Ship weight (kg) 0.0459
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCross Section ShapeDurometerColorMetal DetectableTemp. RangeDash NumberActual Outside Dia.O-ring MaterialPkg. Qty.Price
GRAINGER PP60080G O-Ring | AG9XFL 23AT90 PP60080G--------1€5.40
GRAINGER 550350 O Ring | AH2BJY 24JE25 550350--------1€3.51
GRAINGER 600180 O Ring | AH2BJZ 24JE26 600180--------1€1.23
GRAINGER 740290 O Ring | AH2BKB 24JE34 740290--------1€2.95
GRAINGER 820490 O Ring | AH2BKC 24JE43 820490--------1€2.95
GRAINGER 820510 O Ring | AH2BKD 24JE44 820510--------1€1.11
GRAINGER 880830 O Ring | AH2BKF 24JE52 880830--------1€2.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U38805.018.1800 O-Ring, 387, 18 Inch Inside Dia, 18 3/8 Inch Outside Dia, 90 Shore A, Black
€8.70 /unit