Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U38210.018.0125 Fender Washer, Steel, 3/16 x 1-1/4 Inch O.D., Zinc Plated, Pk 100 | CD3FRF 53GK10

GRAINGER U38210.018.0125 Flat Washer, 3/16 In Fits Bolt Size, Oversized, 3/16 In I.D., 0.065 In Thk., 100 Pk

Item: CD3FRF Model: U38210.018.0125Cross Ref: 53GK10
Limited Availability
€15.71 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
ColorSilver
FinishZinc Plated
Fits Bolt Sizes3/16"
Inside Dia.3/16"
MaterialSteel
Outside Dia.1 1/4"
System Of MeasurementImperial
Thickness0.065"
Thickness Tolerance+0.047" to +0.08"
Washer TypeOversized Washer
Flat Washer TypeOversized
For Screw Size3/16"
Inside Diameter0.188"
Inside Diameter Tolerance0.213" to 0.233"
Made In North AmericaNo
Material Grade/classUngraded
Material Quality StandardsNot Rated
Maximum Thickness0.065"
Minimum Thickness0.065"
Outside Diameter1 1/4"
Outside Diameter Tolerance1242" to 1279"
Reach CompliantYes
RemovableYes
Rockwell Hardness140HV

Shipping Info:

Ship weight (kg) 0.873

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorTemp. RangePkg. Qty.Price
APPROVED VENDOR 1JLP5 Fender Washer Zinc Fits 5/16 Inch - Pack Of 50 | AA9YLZ 1JLP55/16"11/32"2"0.051"+0.029"Rockwell B40--50€40.53
APPROVED VENDOR 1JLP7 Fender Washer Uss Zinc Fits #10 - Pack Of 100 | AA9YMB 1JLP7#107/32"3/4"0.075"+0.029"Rockwell B40--100€33.88
APPROVED VENDOR U38130.043.0001 Flat Washer Wide Steel 7/16 Inch - Pack Of 50 | AB7DXJ 22UE23 U38130.043.00017/16"1/2"1 1/4"0.083"----50€6.40
APPROVED VENDOR U38130.050.0001 Flat Washer Wide Steel 1/2 Inch - Pack Of 50 | AB7DXK 22UE24 U38130.050.00011/2"0.563"1 3/8"0.109"----50€7.99
APPROVED VENDOR U38130.056.0001 Flat Washer Wide Steel 9/16 Inch - Pack Of 25 | AB7DXL 22UE25 U38130.056.00019/16"5/8"1 15/32"0.109"----25€4.97
APPROVED VENDOR U38130.062.0001 Flat Washer Wide Steel 5/8 Inch - Pack Of 25 | AB7DXM 22UE26 U38130.062.00015/8"11/16"1 3/4"0.134"----25€4.77
APPROVED VENDOR U38130.087.0001 Flat Washer Wide Steel 7/8 Inch - Pack Of 10 | AB7DXN 22UE27 U38130.087.00017/8"15/16"2 1/4"0.156"----10€6.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U38210.018.0125 Flat Washer, 3/16 In Fits Bolt Size, Oversized, 3/16 In I.D., 0.065 In Thk., 100 Pk
€15.71 /pack